Shop All Walking Aids
Lumex
Walkabout Allura Rollator Apple Red
Mfr # LX5000A
Zoro # G100717324
product price: $374.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.
$374.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lumex
- MFR # LX5000A
- Zoro # G100717324
- UPC # 717076194563
- Country of Origin China
- Category Walking Aids
Description
The Lumex Allura/Allura LX Rollators are designed to offer comfort and a sleek solution to mobility. The frame is made of a lightweight aluminum material that is both durable and makes mobility easier for any occasion. Designed with a flexible removable back, height adjustable ergonomic handles and being offered in a Tall version allow for many customization options for a broad range of users. The Allura LX is designed with a 26" seat height and 41.7" maximum handle height making it ideal for users taller than 6'.
Features:
• Attractive, sleek, lightweight aluminum frame design
• Flexible, padded back support for comfort
• Ergonomic handgrips
• Cross brace design allows for side-to-side folding for storage and transport and offers added stability to rollator frame
• Handle height easily adjusts with simple and secure push buttons
• Wide 18" padded seat with fold-up handle offers added comfort
• Taller version with 26" seat height and 41.7" maximum handle height is ideal for users taller than 6'0"
• Easy to operate locking and “quick stop” loop brakes (pull up to stop; push down to lock)
• Large 8" casters for easy maneuverability and indoor or outdoor use
• Removable carry pouch for storage of personal items
• Comes with cane holder on side
Features:
• Attractive, sleek, lightweight aluminum frame design
• Flexible, padded back support for comfort
• Ergonomic handgrips
• Cross brace design allows for side-to-side folding for storage and transport and offers added stability to rollator frame
• Handle height easily adjusts with simple and secure push buttons
• Wide 18" padded seat with fold-up handle offers added comfort
• Taller version with 26" seat height and 41.7" maximum handle height is ideal for users taller than 6'0"
• Easy to operate locking and “quick stop” loop brakes (pull up to stop; push down to lock)
• Large 8" casters for easy maneuverability and indoor or outdoor use
• Removable carry pouch for storage of personal items
• Comes with cane holder on side
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEDI-FIRST Extra Strength Non-Aspirin, 500mg, PK250 (80448)
- ZORO SELECT First Aid Kit, Plastic, 25 Person (59289)
- SUN+SOL Conditioner, 300PK (HA-SUN-002A)
- MEDEGEN MEDICAL PRODUCTS Sharps Container, 1.7 qt., Bottle, Red, PK20 (178)
- LUMEX Forearm Crutch Adult (6350A)
- LUMEX Set N Go Wide Adj Rollator Blu (RJ4718B)
- DYNAREX Dynarex DynaGo Zoom Aluminum Rollator W/ 3in Wheels (10200)
- MCKESSON Pneumatic / Adjustable Air Support Walker Boot, Medium (155-79-95515)
- DRIVE MEDICAL Nitro Euro Style Rollator, Tall, Black (rtl10266bk-t)
- HEALTHSMART DMI Walker Tray with Two Recessed Cup Holders, Gray (510-1083-0300)
- MEDLINE Basic Steel Rollators, 6" Wheels, 350lbs Cap, Red (MIIMDS86850ES)
- Lumex Walking Aids