Shop All Patient Lifters & Accessories
Lumex
Universal Slng Head Spt Medium
Mfr # UPH862
Zoro # G100766278
Item requires special delivery charges. A $120.00 per item surcharge will be applied.
$278.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lumex
- MFR # UPH862
- Zoro # G100766278
- UPC # 717076133050
- Country of Origin China
- Category Patient Lifters & Accessories
Description
Universal slings (also called divided leg slings) are the easiest sling to use while transferring a resident from a seated position. These can also be used for lifting from a supine position, making them suitable for most lifting situations. They are an easy-to-fit general purpose sling designed for the majority of users. They can be used for transfers from a bed to a chair, wheelchair, or toilet, chair to chair, or from the floor to a bed or chair.
Universal slings should be used for residents that are totally or partially dependent, non-weight bearing, or bariatric. Those who have limited head control should use a universal sling with head support. The large opening accommodates toileting. Mesh slings should be used for bathing. LUMEX Universal slings have four or six connection points and can be used with 2-, 4-, or 6-point spreader bars.
• Provides excellent patient comfort and security
• Reinforced back for support
• Non-mesh slings have padding on legs and back
• Height-Adjustable straps
• Easy to use
• Machine washable
• Six point connectivity is designed to enhance positioning and safety
• Designed to meet the requirements of HCPCS Code: E0624
Universal slings should be used for residents that are totally or partially dependent, non-weight bearing, or bariatric. Those who have limited head control should use a universal sling with head support. The large opening accommodates toileting. Mesh slings should be used for bathing. LUMEX Universal slings have four or six connection points and can be used with 2-, 4-, or 6-point spreader bars.
• Provides excellent patient comfort and security
• Reinforced back for support
• Non-mesh slings have padding on legs and back
• Height-Adjustable straps
• Easy to use
• Machine washable
• Six point connectivity is designed to enhance positioning and safety
• Designed to meet the requirements of HCPCS Code: E0624
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONAIR Hairdryer, Handheld, Black, 1875 Watts, Ion (169BIW)
- DEALMED Medicine Cup, 1 Oz, 100/Bg, Ea., 100PK (781031)
- OMNIMED INFECTION PREVENTION STATION - LIGHT GREY STEEL (304001)
- CREST HEALTHCARE Clean Cord Plastic Pull Cord 100' (114195)
- EZ WAY 500 lb. Smart Lift® with scale (L500PS-03)
- INVACARE Reliant Stand-Up Patient Lift w/ Power Base (RPS350-2)
- PROACTIVE MEDICAL PRODUCTS Protekt Lift Full Body Electric Patient Lift - 600lb - (30600-PLE)
- INVACARE Reliant Patient Lift Battery Charger (1078274)
- ETAC Sit-To-Stand Patient Transfer Turning Aid (E16090106)
- MEDSOURCE Patient Mover, 1800 lb., 40inLx80inH, PK10 (MS-95202)
- SANDEL Patient Repositioning System, Gray, PK8 (5301)
- Lumex Patient Lifters & Accessories