Shop All Patient Lifters & Accessories
Lumex
Universal Slg Hd Spt Mesh Larg
Mfr # UMH833
Zoro # G100766124
product price: $241.99
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.
$241.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lumex
- MFR # UMH833
- Zoro # G100766124
- UPC # 717076133043
- Country of Origin China
- Category Patient Lifters & Accessories
Description
Universal slings (also called divided leg slings) are the easiest sling to use while transferring a resident from a seated position. These can also be used for lifting from a supine position, making them suitable for most lifting situations. They are an easy-to-fit general purpose sling designed for the majority of users. They can be used for transfers from a bed to a chair, wheelchair, or toilet, chair to chair, or from the floor to a bed or chair.
Universal slings should be used for residents that are totally or partially dependent, non-weight bearing, or bariatric. Those who have limited head control should use a universal sling with head support. The large opening accommodates toileting. Mesh slings should be used for bathing. LUMEX Universal slings have four or six connection points and can be used with 2-, 4-, or 6-point spreader bars.
• Provides excellent patient comfort and security
• Reinforced back for support
• Non-mesh slings have padding on legs and back
• Height-Adjustable straps
• Easy to use
• Machine washable
• Six point connectivity is designed to enhance positioning and safety
• Designed to meet the requirements of HCPCS Code: E0622
Universal slings should be used for residents that are totally or partially dependent, non-weight bearing, or bariatric. Those who have limited head control should use a universal sling with head support. The large opening accommodates toileting. Mesh slings should be used for bathing. LUMEX Universal slings have four or six connection points and can be used with 2-, 4-, or 6-point spreader bars.
• Provides excellent patient comfort and security
• Reinforced back for support
• Non-mesh slings have padding on legs and back
• Height-Adjustable straps
• Easy to use
• Machine washable
• Six point connectivity is designed to enhance positioning and safety
• Designed to meet the requirements of HCPCS Code: E0622
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AFS Procession Flag Banner-Orange w/White Cross "Funeral" (Dozen) (5711074)
- FIRST AID ONLY Tape, White, Cloth, 1 In. W, 10 ft. L (8-160)
- PHYSICIANSCARE Scissors, 7 In. L, Silver, Rounded, Titanium (90293)
- ADVENTURE MEDICAL Adventure First Aid Series First Aid kit, Fabric (2064-0291)
- SANDEL Patient Repositioning System, Gray, PK8 (5301)
- EZ WAY 500 lb. Classic Lift® (L500C1-03)
- EZ WAY 500 lb. Smart Lift® without scale (L500PN-03)
- PRIDE MOBILITY Lift Chair Hand Control (CTL2106501)
- EZ WAY 1,000 lb. Smart Lift® without scale (L1000PN-03)
- PROACTIVE MEDICAL PRODUCTS Protekt Lift Full Body Electric Patient Lift - 600lb - (30600-PLE)
- INVACARE Reliant Stand-Up Patient Lift w/ Power Base (RPS350-2)
- Lumex Patient Lifters & Accessories