Shop All Walking Aids
Lumex
Tri-Step Folding Cane Blue PK
Mfr # 6000B
Zoro # G900716862
product price: $162.99
/pk 4, $40.75/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.
$162.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lumex
- MFR # 6000B
- Zoro # G900716862
- UPC # 717076188562
- Country of Origin China
- Category Walking Aids
Description
The Lumex Tri-Step Cane is the ultimate cane solution designed to keep you on the go. The base provides three point contact with the ground which allows the Tri-Step to stand upright on its own and provides added stability. The contoured grip is comfortable for the hands. With its folding design and strap to secure, the cane is very convenient for storage. And to make it more eye appealing, the Tri-Step is available in 4 attractive colors.
Features:
• Three point contact base allows the cane to stand upright on its own
• Sides of base can be used to step on to lift cane if cane has fallen on the ground – no more bending over to pick up a fallen cane!
• Comfortable, contoured grip
• Lightweight aluminum, folding design makes it easy for storage
• Easily adjusts in height from 33" – 37"
• Designed to support up to 300 lb
• Product weight: 1.1 lb
• Cane tip can be purchased separately to fit most standard canes with 3⁄4" (19mm) tubing (Item # 6000T)
• Available in Black, Blue, Green and Pink
• Designed to meet the requirements of HCPCS E0100
Features:
• Three point contact base allows the cane to stand upright on its own
• Sides of base can be used to step on to lift cane if cane has fallen on the ground – no more bending over to pick up a fallen cane!
• Comfortable, contoured grip
• Lightweight aluminum, folding design makes it easy for storage
• Easily adjusts in height from 33" – 37"
• Designed to support up to 300 lb
• Product weight: 1.1 lb
• Cane tip can be purchased separately to fit most standard canes with 3⁄4" (19mm) tubing (Item # 6000T)
• Available in Black, Blue, Green and Pink
• Designed to meet the requirements of HCPCS E0100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SWITCH STICKS Walking Stick Seat, Single, 2 in, Bubbles (502-2002-5100)
- ILC Replacement for Lithonia Elc-2 Emergency Lighting 12ah Battery (ELC-2 EMERGENCY LIGHTING 12AH BATTERY LITHONIA)
- BOULDER CLEAN BOULDER Coconut Hand and Body Soap (NEW-COCONUT-1G)
- MEDI-FIRST Blood Stopper Compress, 5 ft.x9 ft. (64101)
- LUMEX Forearm Crutch Adult (6350A)
- LUMEX Set N Go Wide Adj Rollator Blu (RJ4718B)
- DESIGN TOSCANO The Padrone Collection: Equestrian Stallion Pewter Walking Stick (PA6025)
- DESIGN TOSCANO The Rolling Road Solid Hardwood Walking Stick (TV6177)
- SIGMA IMPEX Masonic Cane (kn1650)
- DMI Quad Cane Tip, 1-5/16 in. H, Black, PK4 (519-1378-9504)
- BRAZOS WALKING STICKS Walking Stick, Standard, Single Base (602-3000-1389)
- Lumex Walking Aids