Shop All Patient Lifters & Accessories
Lumex
Trapeze Grey
Mfr # 2800GA
Zoro # G700765763
Item requires special delivery charges. A $120.00 per item surcharge will be applied.
$258.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lumex
- MFR # 2800GA
- Zoro # G700765763
- UPC # 717076035460
- Country of Origin Taiwan, Province of China
- Category Patient Lifters & Accessories
Description
• Helps patient safely change position in bed and transfer from bed to other equipment with minimal assistance.
• Rubber bumper guards protect walls.
• Handbar location fully adjustable.
• Height adjustable from 43" to 52".
• VersaGuard-coated clamps and handbar.
• For use with metal frame headboards only.
• Assisted weight capacity of 250 lbs.
• Designed to meet the requirements of HCPCS code: E0910.
• Rubber bumper guards protect walls.
• Handbar location fully adjustable.
• Height adjustable from 43" to 52".
• VersaGuard-coated clamps and handbar.
• For use with metal frame headboards only.
• Assisted weight capacity of 250 lbs.
• Designed to meet the requirements of HCPCS code: E0910.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIRST AID ONLY First Aid Kit Refill, Fingertip Foam Blue Metal Detectable Bandages, 20 Per Box (FAE-3140)
- DUKAL Tongue Depressors, PK 500 (9002)
- NORTHSHORE MEGAMAX Tab-Style Briefs, Tie-Dye, Medium, 32"-44", 10PK (1628)
- ILC Replacement for MK Battery M50-12 SLD M (M50-12 SLD M MK BATTERY)
- GOLDEN TECHNOLOGIES Lift Chair Hand Control (ZKAD-C3M)
- EZ WAY 500 lb. Classic Lift® (L500C1-03)
- DYNAREX Dynarex Mesh Full Body Sling W/ Commode Opening, 2X-Large (10742XX)
- INVACARE Reliant Stand-Up Patient Lift w/ Power Base (RPS350-2)
- PROACTIVE Full Body Sling with Commode Opening (30115)
- GRAHAM FIELD Lumex Patient Lift Charger (DPL650ADP)
- PRIDE MOBILITY Lift Chair Hand Control (ELEASMB1030)
- Lumex Patient Lifters & Accessories