Shop All Patient Lifters & Accessories
Lumex
Trapeze Chrm Pltd
Mfr # 2800A
Zoro # G300765804
Item requires special delivery charges. A $120.00 per item surcharge will be applied.
$238.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lumex
- MFR # 2800A
- Zoro # G300765804
- UPC # 717076037211
- Country of Origin Taiwan, Province of China
- Category Patient Lifters & Accessories
Description
• Helps patient safely change position in bed and transfer from bed to other equipment with minimal assistance.
• Rubber bumper guards protect walls.
• Handbar location fully adjustable.
• Height adjustable from 43" to 52".
• VersaGuard-coated clamps and handbar.
• For use with metal frame headboards only.
• Assisted weight capacity of 250 lbs.
• Designed to meet the requirements of HCPCS code: E0910.
• Rubber bumper guards protect walls.
• Handbar location fully adjustable.
• Height adjustable from 43" to 52".
• VersaGuard-coated clamps and handbar.
• For use with metal frame headboards only.
• Assisted weight capacity of 250 lbs.
• Designed to meet the requirements of HCPCS code: E0910.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MABIS Aneroid Sphygmomanometer, Large Adult, Arm (01-140-016)
- COMPULOCKS Space Ipad 10.2 (2019) (102IPDSB)
- OMNIMED TWIN NARCOTIC CABINET 15"H x 22"W x 4"D (181801)
- COVIDIEN Stretch Bandage, Cotton/Polyester, PK12 (K3CB019232)
- MCKESSON Mesh Full Body Commode Sling, Medium (146-13221M)
- MEDSOURCE Patient Mover, 1800 lb., 40inLx80inH, PK10 (MS-95202)
- EZ WAY 500 lb. Classic Lift® (L500C1-03)
- GOLDEN TECHNOLOGIES Lift Chair Hand Control (ZKAD-C3M)
- PROACTIVE Full Body Sling with Commode Opening (30115)
- VIVE HEALTH Stand Assist (SUP1090BLK)
- DYNAREX Dynarex Mesh Full Body Sling W/ Commode Opening, 2X-Large (10742XX)
- Lumex Patient Lifters & Accessories