Shop All Bathroom Safety Bars and Chairs
Lumex
Trans Bench Maxi Drain Kd Lumex PK
Mfr # 7927KD-2
Zoro # G500717160
Item requires special delivery charges. A $120.00 per item surcharge will be applied.
$239.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lumex
- MFR # 7927KD-2
- Zoro # G500717160
- UPC # 717076208567
- Country of Origin China
- Category Bathroom Safety Bars and Chairs
Description
• Provides assistance to those who have difficulty stepping over bathtub walls
• Anodized aluminum frame is lightweight, durable and rust-resistant
• Drainage holes in seat minimize water build-up
• Side support arm aids in lateral transfer
• Knock Down design is easy to assemble and saves space for transport and storage
• Seat height is adjustable in 1⁄2" increments
• Reversible back attachment to accommodate any bathroom
• Attractive platinum grey color
• Maximum Weight Capacity 350 lb - EVENLY DISTRIBUTED
• Anodized aluminum frame is lightweight, durable and rust-resistant
• Drainage holes in seat minimize water build-up
• Side support arm aids in lateral transfer
• Knock Down design is easy to assemble and saves space for transport and storage
• Seat height is adjustable in 1⁄2" increments
• Reversible back attachment to accommodate any bathroom
• Attractive platinum grey color
• Maximum Weight Capacity 350 lb - EVENLY DISTRIBUTED
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Connector, Zinc Steel, CompxF, 1/4Inx1/8In (4 GBU-S)
- JMF INVERTED FLARE 3/8X1/4""B (4213344)
- DELTA Screws (2), Escutcheon Trim (RP196CZ)
- TOTO Toilet w/Right-Hand Lever, Elngtd, Cotton, 1.28 gpf, E-Max, Floor Mount, Elongated, Cotton (CST244EFR#01)
- KINGSTON BRASS 20.81 L, Contemporary, Brass, DR514186 Meridian 18" Decorative ADA Grab Bar, Polished Nickel (DR514186)
- KOHLER Kumin 18" Grab Bar (24549-BL)
- WINGITS 12" L, Polyester Painted, Stainless Steel, Grab Bar, Poly Painted (WGB6YS12WH)
- KOHLER 38-7/16" L, Purist, Metal, Purist 36" Grab Bar (11895-BV)
- BRADLEY 42" L, Concealed Wall Mount, Stainless Steel, Grab Bar, Safety Grip (8322-001420-GR)
- SAFE-ER-GRIP GRAB BAR SUCTION CUP 16"" (S10255)
- JONES STEPHENS 1-1/4 in. x 24 in. Peened Finish Grab Bar with Exposed Flange (G12224)
- Lumex Bathroom Safety Bars and Chairs