Shop All Bathroom Safety Bars and Chairs
Lumex
Trans Bench Dlx Padded Kd Platinum Col Lumex
Mfr # 7955KD-1
Zoro # G400717291
Item requires special delivery charges. A $120.00 per item surcharge will be applied.
$264.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lumex
- MFR # 7955KD-1
- Zoro # G400717291
- UPC # 717076188265
- Country of Origin China
- Category Bathroom Safety Bars and Chairs
Description
• Comfortable, cushioned seat and backrest are water-tight and easy to clean
• Anodized aluminum frame is lightweight, durable and rust-resistant
• Side support arm aids in lateral transfer
• Seat height is adjustable in 1" increments
• Reversible to accommodate any bathroom
• Knock-down design makes transporting easy
• Quick and easy tool-free assembly
• Maximum Weight Capacity 300 lb - EVENLY DISTRIBUTED
• Anodized aluminum frame is lightweight, durable and rust-resistant
• Side support arm aids in lateral transfer
• Seat height is adjustable in 1" increments
• Reversible to accommodate any bathroom
• Knock-down design makes transporting easy
• Quick and easy tool-free assembly
• Maximum Weight Capacity 300 lb - EVENLY DISTRIBUTED
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Lustra Seat, Eb/Open/1' Bumper (4679-CA-0)
- T&S BRASS Eb-0107 Spray Face, Blue (011456-45)
- RESTORATION 39-1/16" L, Traditional, 17 ga. Brass, Grab Bar, Polished Brass (DR314362)
- ELKAY Bottle Fill Station, Refrigerated SS (EZWS-ERPBM28K)
- KOHLER 38-7/16" L, Purist, Metal, Purist 36" Grab Bar (11895-BS)
- GROHE Universal Lever (46577000)
- KINGSTON BRASS 26-13/16" L, Contemporary, 17 ga. Brass, DR414241 24"X1-1/4" OD Grab Bar, Polished chrome (DR414241)
- KOHLER Square 12 Grab Bar (23293-BL)
- ZORO SELECT 48" L, Wall Mount, Stainless Steel, Grab Bar Toilet Partition, Satin With Textured Finish (4WMG5)
- KOHLER 20-7/16" L, Purist, Metal, Purist 18" Grab Bar (11892-BN)
- BRADLEY 24" L, Concealed Wall Mount, Stainless Steel, Grab Bar, Satin (8320-001240-GR)
- Lumex Bathroom Safety Bars and Chairs