Shop All Patient Lifters & Accessories
Lumex
Sling Universal Medium
Mfr # UP892
Zoro # G300766122
product price: $280.99
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.
$280.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lumex
- MFR # UP892
- Zoro # G300766122
- UPC # 717076064507
- Country of Origin China
- Category Patient Lifters & Accessories
Description
Universal slings (also called divided leg slings) are the easiest sling to use while transferring a resident from a seated position. These can also be used for lifting from a supine position, making them suitable for most lifting situations. They are an easy-to-fit general purpose sling designed for the majority of users. They can be used for transfers from a bed to a chair, wheelchair, or toilet, chair to chair, or from the floor to a bed or chair.
Universal slings should be used for residents that are totally or partially dependent, non-weight bearing, or bariatric. Those who have limited head control should use a universal sling with head support. The large opening accommodates toileting. Mesh slings should be used for bathing. LUMEX Universal slings have four or six connection points and can be used with 2-, 4-, or 6-point spreader bars.
• Provides excellent patient comfort and security
• Reinforced back for support
• Non-mesh slings have padding on legs and back
• Height-Adjustable straps
• Easy to use
• Machine washable
• Six point connectivity is designed to enhance positioning and safety
• Designed to meet the requirements of HCPCS Code: E0621
Universal slings should be used for residents that are totally or partially dependent, non-weight bearing, or bariatric. Those who have limited head control should use a universal sling with head support. The large opening accommodates toileting. Mesh slings should be used for bathing. LUMEX Universal slings have four or six connection points and can be used with 2-, 4-, or 6-point spreader bars.
• Provides excellent patient comfort and security
• Reinforced back for support
• Non-mesh slings have padding on legs and back
• Height-Adjustable straps
• Easy to use
• Machine washable
• Six point connectivity is designed to enhance positioning and safety
• Designed to meet the requirements of HCPCS Code: E0621
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Cardiac Science G3 Plus 9390e Adult AED Pads (G3 PLUS 9390E ADULT AED PADS CARDIAC SCIENCE)
- ENERPAC Hf Series Hydraulic Oil, 1 Gal Can, Mild Petroleum, Liquid, Blue (HF-101)
- LIFESCIENCE PLUS BloodSTOP Hemostatic Matrix For External Wounds 1in x 1in, 20/per box (BS-09)
- MABIS Jar, 6.4oz, Closure Gray, Polystyren (39-813-000)
- EZ WAY 1,000 lb. Smart Lift® without scale (L1000PN-03)
- INVACARE Reliant Patient Lift Battery Charger (1078274)
- PRIDE MOBILITY Control Box for Viva Lift Chair (CTL1707193)
- EZ WAY 500 lb. Smart Lift® without scale (L500PN-03)
- PRIDE MOBILITY Lift Chair Hand Control (CTL2106501)
- EZ WAY 400 lb. Smart Stand® without scale (S400PN-03)
- MEDSOURCE Patient Mover, 1800 lb., 40inLx80inH, PK10 (MS-95202)
- Lumex Patient Lifters & Accessories