Shop All Portable Commode Chairs
Lumex
Silver Collection 3-In-1 Steel Commode - Case Of 4 PK
Mfr # 7103A-4
Zoro # G600688674
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$431.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lumex
- MFR # 7103A-4
- Zoro # G600688674
- UPC # 717076035873
- Country of Origin China
- Category Portable Commode Chairs
Description
Versatile 3-in-1 design can be used as a bedside commode,
raised toilet seat or toilet safety frame
Welded steel construction provides strength and stability
Durable, grey-coated steel frame is attractive and easy to clean
Contoured armrests enhance user comfort
Backbar detaches to accommodate use as toilet safety frame
Sturdy plastic seat snaps-on easily
Seat height readily adjusts from 15 1⁄2" to 23 1⁄2", in 1 inch increments
Comes complete with commode pail, cover and splash shield
Maximum Weight Capacity 300 lb - EVENLY DISTRIBUTED
Designed to meet the requirements of HCPCS code: E0163
raised toilet seat or toilet safety frame
Welded steel construction provides strength and stability
Durable, grey-coated steel frame is attractive and easy to clean
Contoured armrests enhance user comfort
Backbar detaches to accommodate use as toilet safety frame
Sturdy plastic seat snaps-on easily
Seat height readily adjusts from 15 1⁄2" to 23 1⁄2", in 1 inch increments
Comes complete with commode pail, cover and splash shield
Maximum Weight Capacity 300 lb - EVENLY DISTRIBUTED
Designed to meet the requirements of HCPCS code: E0163
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3" Flanged PVC Swing Check Valve (SCOV110)
- WOODFORD MANUFACTURING Sillcock, 1/2"x1/2" MPTxFSx10" L M (14CP-10-MH)
- KINGSTON BRASS KB6000 Complement Push-Up Drain W/ Overflow, Matte Black (KB6000)
- CHICAGO FAUCET Dual-Handle 4'' Mount, Hot And Cold Water Washboard Sink Faucet, Chrome plated (W4D-DB6AE1-369ABCP)
- CLEANWASTE Toilet Kit, Biodegradeable, PK50 (D313W50)
- HIGHKEY Master Plumber Toilet Tank Wire & Chain (LR605171)
- CLEANWASTE Portable Toilet, Plastic, Wt. 8.43 lb (D119PET)
- POLYJOHN Toilet, Portable, Tan Assembled, Urinal (PJN3-1006)
- CLEANWASTE Toilet Kit, Biodegradable, PK12 (D019W12)
- POLYJOHN Toilet, Portable, Pewter Assy, Urinal (PJN3-1005)
- CLEANWASTE Portable Toilet System, Wt. 20 lb (D115SYB)
- Lumex Portable Commode Chairs