Shop All Medical Air Mattresses
Lumex
Select Apm System
Mfr # LS300
Zoro # G200766222
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$1,483.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lumex
- MFR # LS300
- Zoro # G200766222
- UPC # 717076192507
- Country of Origin Taiwan, Province of China
- Category Medical Air Mattresses
Description
The Lumex Select Alternating Pressure / Low Air Loss Mattress
Systems are specialized mattress replacement units that utilize
low air loss technology with a specialized mattress design that
provides pressure management for the treatment of pressure
ulcers. The 2:1 alternating function provides active prevention
for pressure relief, especially for those in acute care and long
term care settings (the cells inflate and deflate in a 2:1 cycle,
meaning 1/2 of the body is always supported at any one time).
The Lumex Select Alternating Pressure / Low Air Loss Mattress
Systems offer "cell on cell therapy", whereby the air cell is split
in two where the bottom cells do not deflate if the upper cells
are completely deflated in order to provide extra protection and
low pressure comfort for the patient in the event of a power
failure and the mattress deflates.
• Alternation time is set to 12 min. In addition, the caregiver
can select the "STATIC function" stopping the alternating
function and providing only low air loss therapy
• Low Pressure failures will produce an audio alarm for
added safety. The alarm can be temporarily muted by
pushing the pump front panel ALARM RESET button,
resetting the alarm for 20 minutes
• The foot board mounting hanger provides convenient
placement on the bed
• The soft-firm adjustment allows the patient to adjust
the firmness or softness of the surface for optimal
comfort with a comfort level dial
• Quick Release CPR Valve
• Quilted Cover
• Weight Capacity: 350 lb Evenly Distributed
• Size: 36" x 80" x 8"
Systems are specialized mattress replacement units that utilize
low air loss technology with a specialized mattress design that
provides pressure management for the treatment of pressure
ulcers. The 2:1 alternating function provides active prevention
for pressure relief, especially for those in acute care and long
term care settings (the cells inflate and deflate in a 2:1 cycle,
meaning 1/2 of the body is always supported at any one time).
The Lumex Select Alternating Pressure / Low Air Loss Mattress
Systems offer "cell on cell therapy", whereby the air cell is split
in two where the bottom cells do not deflate if the upper cells
are completely deflated in order to provide extra protection and
low pressure comfort for the patient in the event of a power
failure and the mattress deflates.
• Alternation time is set to 12 min. In addition, the caregiver
can select the "STATIC function" stopping the alternating
function and providing only low air loss therapy
• Low Pressure failures will produce an audio alarm for
added safety. The alarm can be temporarily muted by
pushing the pump front panel ALARM RESET button,
resetting the alarm for 20 minutes
• The foot board mounting hanger provides convenient
placement on the bed
• The soft-firm adjustment allows the patient to adjust
the firmness or softness of the surface for optimal
comfort with a comfort level dial
• Quick Release CPR Valve
• Quilted Cover
• Weight Capacity: 350 lb Evenly Distributed
• Size: 36" x 80" x 8"
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIRST AID ONLY First Aid Kit Refill, Triangular Bandage, 1 Per Box (FAE-6007)
- LUBRIDERM Advanced Therapy Moisturizing Hand/Body Lotion, 16 oz Pump Bottle (48322EA)
- JJ KELLER Bill of Lading Form, Reg Compliance, PK250 (435)
- READY AMERICA Personal Emergency Hygiene Kit, Plastic Case, 1 Person (71502)
- PROHEAL Low Air Loss / Alternating Pressure Mattress System w/ Digital Pump 36"x80"x8" (PH-80040DX)
- DRIVE MEDICAL Premium Guard Gel Foam Overlay, 42" Wide (14901)
- MEDMATTRESS.COM Home Care Air 1500 Alternating Pressure Mattress Overlay (HC-A1500)
- RIGHTLINE GEAR Rightline Gear RLG110M60 Mid Size Truck Bed Air Mattress (RLG110M60)
- PROHEAL True Low Air Loss Mattress System w/ Alternating Pressure and Pulsation 54"x80"x8" (PH-81090-54)
- PROHEAL Alternating Pressure Mattress System w/Digital Pump and Cell-On-Cell Support Base 36"x84"x8" (PH-84600DX-84)
- RIGHTLINE GEAR Mid Size Truck Bed Air Mattress (RI375869)
- Lumex Medical Beds, Stretchers & Cots