Shop All Medical Mattresses
Lumex
Select 150 Series 35 X 80 Foam Raised Perimeter
Mfr # LS150-35P
Zoro # G000724125
product price: $441.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.
$441.99
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
- Brand Lumex
- MFR # LS150-35P
- Zoro # G000724125
- UPC # 717076233989
- Country of Origin Unknown
- Category Medical Mattresses
Description
• High Density Foam Mattress w/ Convoluted Topper • Excellent Airflow • Durable zippered Nylon/Vinyl Cover • Compress rolled for cost effective storage and freight • 350lb Maximum Weight Capacity (Evenly Distributed) • Available in two widths: LS100-35 (35”) and LS100-42 (42”) LS150 • High Density Foam Mattress w/ firm side rails and soft heel section • Long Term Care Replacement Mattress • Zippered Stretch Urethane/Vinyl Cover • Compress rolled for cost effective storage and freight • 400lb Maximum Weight Capacity (Evenly Distributed) • Available in two widths: LS150-35 (35”) and LS150-42 (42”)
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
- INVACARE Height Adjustable Low Full Electric Homecare Bed (5410LOW)
- DEALMED Abd Combine Pads 5" X 9", Sterile, 20/Bx, 20/Cs, 400PK (783501)
- FIRST AID ONLY Bulk First Aid kit, Metal, 25 Person (221-U/FAO)
- NORTHSHORE MEGAMAX Tab-Style Briefs, Tie-Dye, Medium, 32"-44", 10PK (1628)
- SANISNOOZE Cloud Mattress, Queen-60"x80"x8" (CLD60808)
- SANISNOOZE Cloud XL Mattress, Queen-60"x80"x8" (XLCLD60808)
- PROHEAL Bariatric Foam Hospital Bed For Pressure Redistribution (PH-81064)
- MEDMATTRESS.COM Waterproof Incontinence Mattress - Economy - 36" x 80" x 6" (98001)
- GRAHAM-FIELD Vinyl Foam Mattress with Built In Pillow - 36" x 74", 5" Depth (BIP-36745-VFS)
- PROHEAL Gel-Infused Memory Foam Hospital Bed Mattress (PH-81052-GEL-FOAM-MAT-36-80-6)
- PROHEAL Bariatric Foam Hospital Bed For Pressure Redistribution (PH-81062)
- Lumex Medical Beds, Stretchers & Cots