Shop All Walking Aids
Lumex
S8 Knee Walker Black
Mfr # LX8000BK
Zoro # G300717421
product price: $420.99
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.
$420.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lumex
- MFR # LX8000BK
- Zoro # G300717421
- UPC # 717076381536
- Country of Origin China
- Category Walking Aids
Description
The Lumex Knee Walker is ideal for individuals recovering from sprains, foot surgery, amputation or any foot or ankle injury where the user cannot bear weight. It can also be a more comfortable alternative to crutches which with extended use can lead to underarm and/or back pain. The Lumex Knee Walker can help with a speedy recovery and help an individual maintain a more independent and active lifestyle.
Features:
• Ideal for individuals recovering from foot surgery, Achilles injuries, breaks and/or sprains of the foot
• Knee walker turning system can be steered for increased maneuverability
• Built-in shock absorber is designed to absorb shock impulses during movement making it a smoother ride for the user
• Deluxe, padded, contoured polyurethane knee pad is designed for ultimate comfort
• Braking system allows for quick and extended stopping
• Easy, tool-free adjustable handle and knee pad accommodate various user heights
• Robust 8" non-marking polyurethane casters are ideal for indoor/outdoor use
• Durable, aluminum frame with attractive color options of Apple Red, Black, and Purple
• Convenient, removable front storage pouch is ideal for storage of personal items
• 300 lb (136 kg) maximum weight capacity – EVENLY DISTRIBUTED
Features:
• Ideal for individuals recovering from foot surgery, Achilles injuries, breaks and/or sprains of the foot
• Knee walker turning system can be steered for increased maneuverability
• Built-in shock absorber is designed to absorb shock impulses during movement making it a smoother ride for the user
• Deluxe, padded, contoured polyurethane knee pad is designed for ultimate comfort
• Braking system allows for quick and extended stopping
• Easy, tool-free adjustable handle and knee pad accommodate various user heights
• Robust 8" non-marking polyurethane casters are ideal for indoor/outdoor use
• Durable, aluminum frame with attractive color options of Apple Red, Black, and Purple
• Convenient, removable front storage pouch is ideal for storage of personal items
• 300 lb (136 kg) maximum weight capacity – EVENLY DISTRIBUTED
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DICK MEDICAL SUPPLY Strap, Black, 4 ft. L x 2-1/2" W x 3" H (21041 BK)
- FIRST AID ONLY Bandage, Flesh, No, Muslin Blend (4-002B)
- FIRST AID ONLY Antibiotic Ointment, Packet, 0.9g, PK10 (A4003)
- BAXTER Sterile Water, Bottle, 1000mL (BASW050114)
- LUMEX Forearm Crutch Adult (6350A)
- LUMEX Set N Go Wide Adj Rollator Blu (RJ4718B)
- MEDLINE Basic Steel Rollators, 6" Wheels, 350lbs Cap, Red (MIIMDS86850ES)
- MABIS Mabis 502-1351-9913 Lightweight Adjustable Designer Cane - Derby Top - Blue Ice (502-1351-9913)
- KARMAN HEALTHCARE Karman Healthcare C81B 8 in.x1 in. Front Caster in Black with .31 in. Bearing (C81B)
- DYNAREX Dynarex DynaGo Quad 8 Aluminum Rollator W/ 7.5in Wheels (10202)
- MEDLINE Child 4'2 in.-4'6 in.Push Button Crutches, 4PK (MDS80337Z)
- Lumex Walking Aids