Shop All Walking Aids
Lumex
Rollator Alum Jr Burgundy Walkabout Junior,
Mfr # RJ4301R
Zoro # G700717069
product price: $215.99
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.
$215.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lumex
- MFR # RJ4301R
- Zoro # G700717069
- UPC # 717076053464
- Country of Origin China
- Category Walking Aids
Description
The Lumex Walkabout Lite Four-Wheel rollator offers a comfortable, lightweight and affordable solution to mobility. Designed with an aluminum frame, this lightweight rollator weighs 14.5 lbs and supports up to a 300 lb weight capacity. The Walkabout folds quickly and easily into a compact unit for storage and transport.
Other features include:
Ergonomic hand grips
Easy to operate locking and “quick stop” loop brakes (pull up to stop; push down to lock)
Padded seat for added comfort
Removable padded slightly curved backbar with easy release pull knobs
Adjustable handle height to accommodate broad range of user heights
6" wheel for indoor and outdoor use
Basket included that can be placed underneath seat or in front for carrying of personal items
Designed to meet the requirements of HCPCS codes: E0143 & E0156
Includes easy to read, retail-friendly user manual
Other features include:
Ergonomic hand grips
Easy to operate locking and “quick stop” loop brakes (pull up to stop; push down to lock)
Padded seat for added comfort
Removable padded slightly curved backbar with easy release pull knobs
Adjustable handle height to accommodate broad range of user heights
6" wheel for indoor and outdoor use
Basket included that can be placed underneath seat or in front for carrying of personal items
Designed to meet the requirements of HCPCS codes: E0143 & E0156
Includes easy to read, retail-friendly user manual
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEDIQUE Motion Sickness Relief, Tablet, 25mg, PK100 (47933)
- SUNKISSED Sunkissed Dusting Brush N11 1 (15857)
- INFRAREDCARE Infraredcare 82003-1 Neck Cervical Brace Support Collar-Trachea Opening - Large (82003-1)
- MEDI-FIRST Extra Strength Non-Aspirin, 500mg, PK250 (80448)
- LUMEX Set N Go Wide Adj Rollator Blu (RJ4718B)
- LUMEX Forearm Crutch Adult (6350A)
- CAREX HEALTH BRANDS Carex Black Offset Walking Cane w/Strap Aluminum/Plastic 39.5 in. H X 6.8 in. L (FGA58000 0000)
- DESIGN TOSCANO Empress Collection: Art Nouveau Swag Solid Hardwood Walking Stick (TV10340)
- KARMAN HEALTHCARE Karman Healthcare FC2-SI Folding Cane In Silver With Luxury Handle and Easy To Fold (FC2-SI)
- HEALTHSMART DMI Duro-Med Designer Folding Walking Cane, Adjustable Walking Cane, Blue Ice (502-1325-9913)
- KARMAN HEALTHCARE Karman Healthcare R-4800-BD Heavy Duty Rollator-Burgundy (R-4800-BD)
- Lumex Walking Aids