Shop All Walking Aids
Lumex
Rollator Alum Curv Br Blue 8" Whl, Padded Seat,
Mfr # RJ4805B
Zoro # G500717412
product price: $269.99
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.
$269.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lumex
- MFR # RJ4805B
- Zoro # G500717412
- UPC # 717076076562
- Country of Origin China
- Category Walking Aids
Description
The Lumex Walkabout Four-Wheel Contour Deluxe rollator offers a comfortable, high end and affordable solution to mobility. Designed with an aluminum frame, this lightweight rollator weighs 16.5 lbs and supports up to a 300 lb weight capacity. The Walkabout folds quickly and easily into a compact unit for storage and transport.
Features:
• Ergonomic hand grips
• Easy to operate locking and “quick stop” loop brakes (pull up to stop; push down to lock)
• Padded seat for added comfort
• Removable padded contoured backbar for extra support
• Adjustable handle height to accommodate broad range of user heights
• Durable 8" wheel for indoor and outdoor use
• Basket that can be placed underneath seat or in front for carrying of personal items
• 300 lb maximum weight capacity - EVENLY DISTRIBUTED
• Designed to meet the requirements of HCPCS codes: E0143 & E1056
• Includes easy to read, retail-friendly user manual
Features:
• Ergonomic hand grips
• Easy to operate locking and “quick stop” loop brakes (pull up to stop; push down to lock)
• Padded seat for added comfort
• Removable padded contoured backbar for extra support
• Adjustable handle height to accommodate broad range of user heights
• Durable 8" wheel for indoor and outdoor use
• Basket that can be placed underneath seat or in front for carrying of personal items
• 300 lb maximum weight capacity - EVENLY DISTRIBUTED
• Designed to meet the requirements of HCPCS codes: E0143 & E1056
• Includes easy to read, retail-friendly user manual
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIRST VOICE DeluxWallMountBBPKit, 9-1/4inx9-1/4inx4in (BP004)
- MEDSOURCE Laryngoscope Handle, Silver (MS-46003)
- PROACTIVE Wheelchair Swingaway Footrests, 1 Pair (PP-SF)
- INVACARE 14 Inch Full Length Wheelchair Padded Armrests Black - Pack Of 10, 10PK (1035448-10)
- LUMEX Set N Go Wide Adj Rollator Blu (RJ4718B)
- LUMEX Forearm Crutch Adult (6350A)
- ERGOACTIVES Ergoactives A018 Ergocap Universal Ultralite Cane Rubber Tip; 2 Piece (A018)
- BRAZOS WALKING STICKS Brazos Walking Sticks Crook Neck Walking Cane Oak (502-3000-0248)
- NATIONAL HARDWARE 12 in. L Black Steel Cane Bolt (N165-902)
- MABIS Mabis 502-1300-5455 Deluxe Adjustable Aluminum Cane - Offset Foam Grip - Bronze (502-1300-5455)
- DYNAREX Dynarex Forearm Crutches For Tall Adult, Single Pack (10112)
- Lumex Walking Aids