Shop All Reclining Chairs
Lumex
Recliner Xwd Drp Arm Wm Taupe Ca Ca117-2013 Savoy Warm Taupe
Mfr # FR587WD409
Zoro # G900685434
product price: $4,016.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$4,016.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lumex
- MFR # FR587WD409
- Zoro # G900685434
- UPC # 717076218672
- Country of Origin United States
- Category Reclining Chairs
Description
The Lumex Clinical Care Recliner Wide with Drop Arm has a weight capacity of 450 pounds when evenly distributed. An innovative, easy to actuate Drop-Arm feature allows for a safer and easier lateral transfer for both the patient and caregiver.
Features: Dual gas cylinders give smooth assistance when placing the patient into and out of the Trendelenburg Position
Wide, 24" seat is more comfortable for the patient
Maximum Weight Capacity 450 lb – EVENLY DISTRIBUTED
Two Self Storing Drop Arms are easy to actuate by the caregiver;
allows for a safer lateral transfer into the recliner from a bed, wheelchair or stretcher
Two self storing side tables for patient prep/convenience; smooth
surface allows for easy cleaning
High quality tente 5" swivel casters; three easy to lock total locking
casters and one directional caster
Wall saver armrest tray increases durability of the armrests and protect walls from marring
Side panels are easily removed to enable access o the recliner for cleaning and maintenance
Upholstered in healthcare grade vinyl or urethane; available in a broad palette of colors
Meets California Technical Bulletin CA TB-117-2013 Flammability Test
All parts can be replaced on recliner greatly enhancing the lifespan of the recliner and reducing its cost in use over time.
Features: Dual gas cylinders give smooth assistance when placing the patient into and out of the Trendelenburg Position
Wide, 24" seat is more comfortable for the patient
Maximum Weight Capacity 450 lb – EVENLY DISTRIBUTED
Two Self Storing Drop Arms are easy to actuate by the caregiver;
allows for a safer lateral transfer into the recliner from a bed, wheelchair or stretcher
Two self storing side tables for patient prep/convenience; smooth
surface allows for easy cleaning
High quality tente 5" swivel casters; three easy to lock total locking
casters and one directional caster
Wall saver armrest tray increases durability of the armrests and protect walls from marring
Side panels are easily removed to enable access o the recliner for cleaning and maintenance
Upholstered in healthcare grade vinyl or urethane; available in a broad palette of colors
Meets California Technical Bulletin CA TB-117-2013 Flammability Test
All parts can be replaced on recliner greatly enhancing the lifespan of the recliner and reducing its cost in use over time.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WATERJEL Antibiotic, Box, 0.9g, PK144 (WJTA1728)
- AFS Quick Release Adjustable Bier Pin (5711047)
- SIMPSON STRONG-TIE Angle A21 (A21)
- FIRST AID ONLY Sunscreen Towelette, 0.25 oz., PK4 (18-030)
- LUMISOURCE Dormi Recliner Chair (RCL-DORMI LGY)
- LUMISOURCE Dormi Recliner Chair (RCL-DORMI BK)
- Lumex Reclining Chairs