Shop All Reclining Chairs
Lumex
Recliner Std 3 Pos Rosewood
Mfr # 574G863
Zoro # G700686174
product price: $1,480.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$1,480.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lumex
- MFR # 574G863
- Zoro # G700686174
- UPC # 717076036719
- Country of Origin Taiwan, Province of China
- Category Reclining Chairs
Description
The Standard of the Industry and the recliner that started it all! This first recliner specifically designed to improve the comfort and mobility of residents in extended care facilities. The Lumex Three Position Recliner easily adjusts into any one of three positions: sitting, TV or full recline. Recliners offer numerous therapeutic benefits including position changes that can aid in circulation and ease discomfort from respiratory, heart and other ailments.
A position lock allows only the caregiver to secure the chair in any one of the three easily attained positions. Recliner encourages natural relaxation and improved blood circulation.
Flex-o-Lator seat support system increases comfort by reducing the risk of “bottoming out”.
Ergonomically designed seat and back with varied density foam construction provides correct support. Articulating headrest quickly adjusts to maximize individual comfort requirements.
For safer, easier transport, the Lumex Three Position Recliner features two, 5" Rear Swivel Casters with Wheel and Swivel locks and 5" fixed front wheels.
The molded activity table can be fixed in position or left unsecured for easy exit from the recliner.
Durable welded steel epoxy coated frame is easy to clean and maintain.
Weight Bearing Capacity: 250 pounds.
A position lock allows only the caregiver to secure the chair in any one of the three easily attained positions. Recliner encourages natural relaxation and improved blood circulation.
Flex-o-Lator seat support system increases comfort by reducing the risk of “bottoming out”.
Ergonomically designed seat and back with varied density foam construction provides correct support. Articulating headrest quickly adjusts to maximize individual comfort requirements.
For safer, easier transport, the Lumex Three Position Recliner features two, 5" Rear Swivel Casters with Wheel and Swivel locks and 5" fixed front wheels.
The molded activity table can be fixed in position or left unsecured for easy exit from the recliner.
Durable welded steel epoxy coated frame is easy to clean and maintain.
Weight Bearing Capacity: 250 pounds.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTH AMERICAN RESCUE Tourniquet Holder, Black, Nylon, 1-1/2" L (30-0057)
- FIRST AID ONLY ANSI 2015 Compliant First Aid Kit Refill, 8 Pieces, PK4 (7-002-001)
- NEW SOLUTIONS 22 x 18 in. Invacare Wheelchair Seat Extra Depth- Black Vinyl (US221)
- VERIDIAN HEALTHCARE Electronic Lice Comb (15-001)
- LUMISOURCE Dormi Recliner Chair (RCL-DORMI BK)
- LUMISOURCE Dormi Recliner Chair (RCL-DORMI LGY)
- LUMISOURCE Dormi Recliner Chair (RCL-DORMI BN)
- Lumex Reclining Chairs