Lumex

Recliner Pc Inf Pos Bl Rdg Ca117-2013


product price: $1,905.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Lumex
  • MFR # FR565G427
  • Zoro # G600686861
  • UPC #
    717076030069
  • Country of Origin Taiwan, Province of China
  • Category Reclining Chairs

Description

The Lumex 565 Patented recline mechanism allows for infinite positioning of recline. Reduced armrest and seat height enables the recliner to fit under dining/activity tables and allows resident to “scoot” and more easily reposition chair by themselves. Two front swivel casters and two rear locking casters enable the Preferred Care Recliner to be easily maneuvered in small spaces and moved down hallways.
Standard Features
Infinite recliner back patented mechanism provides infinite positioning of the back, ranging from 95 degrees to 145 degrees for increased resident comfort and pressure relief. The reclining back can be locked in any position by the caregiver.
A unique suspension system self-adjusts to each person, cradling the resident from head to heel and virtually eliminating the risk of “bottoming out”.
Extra-wide padded armrests and side panels maximize comfort.
Durable epoxy coated welded steel frame is easy to clean and maintain.
Quick-release upholstery allows for easy cleaning, removal and replacements. Vinyl upholstered back is sulfide stain, mildew and oil resistant.
A variety of accessories are available to customize the chair for specific individual needs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.