Shop All Reclining Chairs
Lumex
Recliner Pc Drp Arm Bl Rdg Ca117-2013
Mfr # FR565DG427
Zoro # G700686693
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$2,367.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lumex
- MFR # FR565DG427
- Zoro # G700686693
- UPC # 717076054959
- Country of Origin Taiwan, Province of China
- Category Reclining Chairs
Description
Lumex Preferred Care Recliner plus a unique drop arm mechanism. Self storing, height adjustable drop arms are simple for the caregiver to activate and enables a safer, easier lateral transfer for the resident and caregiver. Padded armrests provide a soft surface for added comfort. Directional wheel lock on right rear caster reduces “crabbing” of recliner and enables the chair to be moved down hallways with less effort.
Standard Features
Infinite recliner back patented mechanism provides infinite positioning of the back, ranging from 95 degrees to 145 degrees for increased resident comfort and pressure relief. The reclining back can be locked in any position by the caregiver.
A unique suspension system self-adjusts to each person, cradling the resident from head to heel and virtually eliminating the risk of “bottoming out”.
Extra-wide padded armrests and side panels maximize comfort.
Durable epoxy coated welded steel frame is easy to clean and maintain.
Quick-release upholstery allows for easy cleaning, removal and replacements.Vinyl upholstered back is sulfide stain, mildew and oil resistant.
A variety of accessories are available to customize the chair for specific individual needs.
Weight Bearing Capacity: 250 lb.
Standard Features
Infinite recliner back patented mechanism provides infinite positioning of the back, ranging from 95 degrees to 145 degrees for increased resident comfort and pressure relief. The reclining back can be locked in any position by the caregiver.
A unique suspension system self-adjusts to each person, cradling the resident from head to heel and virtually eliminating the risk of “bottoming out”.
Extra-wide padded armrests and side panels maximize comfort.
Durable epoxy coated welded steel frame is easy to clean and maintain.
Quick-release upholstery allows for easy cleaning, removal and replacements.Vinyl upholstered back is sulfide stain, mildew and oil resistant.
A variety of accessories are available to customize the chair for specific individual needs.
Weight Bearing Capacity: 250 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WARSAW CHEMICAL Homerun Hand Cleaner, Lemon Scent, 1-Gallon, 4PK (62575-0000904)
- FIRST AID ONLY Hydrocortisone Cream, 0.9g, PK25 (G486)
- MAUI Moisture Shea Butter Shampoo 385mL, PK4 (4018511)
- HONEYWELL Gauze Bandage, Non-Sterile, White, No, Gauze (051820)
- LUMISOURCE Dormi Recliner Chair (RCL-DORMI BK)
- LUMISOURCE Dormi Recliner Chair (RCL-DORMI LGY)
- Lumex Reclining Chairs