Shop All Reclining Chairs
Lumex
Recl Pvt Arm Indigo Uphol Arm Dolce Ca117-2013 Indigo
Mfr # FR601P6725
Zoro # G900685601
product price: $4,548.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$4,548.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lumex
- MFR # FR601P6725
- Zoro # G900685601
- UPC # 717076193115
- Country of Origin United States
- Category Reclining Chairs
Description
The Lumex Pivot-Arm Recliner features an easy-to-actuate Pivot-Arm to facilitate Recliner cleaning. The 22.5" wide seat and 400 lb weight capacity make the Lumex Pivot-Arm Recliner comfortable for a wider variety of patient types.
Areas of Use:
• Dialysis
• Oncology
• IV Therapy
• PACU
• Emergency Room
Features:
• Both arms pivot outward, enabling easier cleaning
• Three positions for patient comfort during treatment: Upright, First Recline and Second Recline
• Fourth position, caregiver-activated Trendelenburg Position (Shock Position), is foot activated via a red side pedal from either side of the Recliner
• The 22.5" wide seat ensures comfort for different patient types and sizes
• Weight capacity of 400 lb (181Kg), evenly distributed
• Four five-inch (5") Tente Swivel Casters for ease of maneuverability in confined spaces. Three Total Locking Casters and one Directional Locking Caster
• Two self-storing side tables — with smooth surface and rounded corners for easy cleaning — provide patient prep and convenience
• Urethane armrest caps are comfortable for patient and easy to maintain; also available with fully upholstered arms
• Available in healthcare-grade vinyl or urethane upholstery in a broad palette of colors
• Weight-bearing, self-storing footplate for easier patient entry and exit and safer patient transport
• All Recliner parts are replaceable, greatly enhancing its lifespan and reducing its cost-in-use over time
• Meets:
• California Technical Bulletin CA TB-117 Flammability Test
• ANSI / BIFMA X5.4-2012
• FNAE-80-214A, Section 7.8.18
Areas of Use:
• Dialysis
• Oncology
• IV Therapy
• PACU
• Emergency Room
Features:
• Both arms pivot outward, enabling easier cleaning
• Three positions for patient comfort during treatment: Upright, First Recline and Second Recline
• Fourth position, caregiver-activated Trendelenburg Position (Shock Position), is foot activated via a red side pedal from either side of the Recliner
• The 22.5" wide seat ensures comfort for different patient types and sizes
• Weight capacity of 400 lb (181Kg), evenly distributed
• Four five-inch (5") Tente Swivel Casters for ease of maneuverability in confined spaces. Three Total Locking Casters and one Directional Locking Caster
• Two self-storing side tables — with smooth surface and rounded corners for easy cleaning — provide patient prep and convenience
• Urethane armrest caps are comfortable for patient and easy to maintain; also available with fully upholstered arms
• Available in healthcare-grade vinyl or urethane upholstery in a broad palette of colors
• Weight-bearing, self-storing footplate for easier patient entry and exit and safer patient transport
• All Recliner parts are replaceable, greatly enhancing its lifespan and reducing its cost-in-use over time
• Meets:
• California Technical Bulletin CA TB-117 Flammability Test
• ANSI / BIFMA X5.4-2012
• FNAE-80-214A, Section 7.8.18
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OGX Ogx Argan Oil Morocco Penetrating Oil 3.3 oz. Bottle, PK6 (91614)
- TYLENOL 500 mg White Extra Strength Acetaminophen (97473)
- GEORGIA-PACIFIC Hand Sanitizer, Unscented, 15oz, 43341, PK12 (43341)
- FIRST AID ONLY ANSI Class A+ First Aid Kit for 50 People, 183 Pieces (90639)
- LUMISOURCE Dormi Recliner Chair (RCL-DORMI LGY)
- LUMISOURCE Dormi Recliner Chair (RCL-DORMI BK)
- Lumex Reclining Chairs