Shop All Reclining Chairs
Lumex
Recl Cl Care Cobblestone Pad Arm Cobblestone Ca117-2013
Mfr # FR577RG9201PA
Zoro # G400686511
product price: $3,219.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$3,219.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lumex
- MFR # FR577RG9201PA
- Zoro # G400686511
- UPC # 717076197342
- Country of Origin United States
- Category Reclining Chairs
Description
The Series FR577RG and FR577RGH Recliners feature three positions for patient comfort. The fourth position is a Trendelenburg (or Shock) Position that must be activated by a caregiver — the Trendelenburg Position CANNOT be activated by a patient while in the recliner.
The first position is the Upright Position. This position is ideal for patient transport and can be used to initiate patient treatment / therapy.
The second position is the First Recline Position and is also known as the “TV” position. This position is ideal for patient treatment, rest and reading.
The third position is the Second Recline Position and is also known as the “Full Recline” position. This position is ideal for patient treatment, rest and reading.
Improved wider and softer armrest for patient comfort.
Top section of headrest can be moved forward for enhanced patient comfort.
Softer seat and back upholstery for improved patient comfort. Varied density seat back and redesigned seating position provide excellent comfort and support during long term sitting.
Easy to activate gas cylinder mechanism for quick Trendelenburg activation and improved lift.
Durable, high-impact side tables sit flush with recliner arm to conveniently hold prep materials. Easy to actuate by caregiver. Side table surface is smooth and features tapered edges for easy cleaning.
Easily removed side panels enable easy access to recliner for cleaning and maintenance.
Four Tente swivel casters facilitate transport and maneuverability in confined areas. Three total locking casters with easy to locate black locking tab lock wheel and swivel with single motion. Directional wheel lock with high visibility green tab allows recliner to track straighter with less effort during transport.
290 lb maximum weight capacity, EVENLY DISTRIBUTED.
The first position is the Upright Position. This position is ideal for patient transport and can be used to initiate patient treatment / therapy.
The second position is the First Recline Position and is also known as the “TV” position. This position is ideal for patient treatment, rest and reading.
The third position is the Second Recline Position and is also known as the “Full Recline” position. This position is ideal for patient treatment, rest and reading.
Improved wider and softer armrest for patient comfort.
Top section of headrest can be moved forward for enhanced patient comfort.
Softer seat and back upholstery for improved patient comfort. Varied density seat back and redesigned seating position provide excellent comfort and support during long term sitting.
Easy to activate gas cylinder mechanism for quick Trendelenburg activation and improved lift.
Durable, high-impact side tables sit flush with recliner arm to conveniently hold prep materials. Easy to actuate by caregiver. Side table surface is smooth and features tapered edges for easy cleaning.
Easily removed side panels enable easy access to recliner for cleaning and maintenance.
Four Tente swivel casters facilitate transport and maneuverability in confined areas. Three total locking casters with easy to locate black locking tab lock wheel and swivel with single motion. Directional wheel lock with high visibility green tab allows recliner to track straighter with less effort during transport.
290 lb maximum weight capacity, EVENLY DISTRIBUTED.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEDSOURCE Strap, Orange, 60 in. L, PK3 (MS-ST696-3)
- PROHEAL Foam Wedge Wheelchair Seat Cushion -18"x16"x4"-2" (PH-76161)
- HEALTH-O-METER Wall-Mounted Height Rod, 55", Gray (HHM205HR)
- FIRST AID ONLY ANSI 2015 Compliant Class A+ Type I & II First Aid Kit, 25 Ppl, 141 Pc (90589)
- LUMISOURCE Dormi Recliner Chair (RCL-DORMI LGY)
- LUMISOURCE Dormi Recliner Chair (RCL-DORMI BK)
- Lumex Reclining Chairs