Shop All Walking Aids
Lumex
Quad Cane Sm Bs Ort Gp Brnz Silver Collection PK
Mfr # 6125A
Zoro # G500717016
Item requires special delivery charges. A $120.00 per item surcharge will be applied.
$216.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lumex
- MFR # 6125A
- Zoro # G500717016
- UPC # 717076059671
- Country of Origin China
- Category Walking Aids
Description
• Offset handle places the user’s weight over the base for maximum balance and control.
• Low profile, 4-point base further enhances stability.
• Rounded edge base plate helps prevent scraping and bruising of ankles.
• Attractive finish resists marring and scratching.
• Easy push-button height adjustment with locking collet for added security.
• Height adjusts from 30" to 39" in 1" increments.
• Tool-free left to right hand adjustment is made easily.
• Chrome-plated steel base is strong and durable.
• Choice of standard or Ortho-Ease handgrip and silver or bronze finish.
• Includes laminated color operating instructions.
• 300 lb maximum weight capacity.
• Designed to meet the requirements of HCPCS code: E0105.
• Grip angle is designed to adjust to comfortably fit the user’s hand and wrist angle and to minimize stress on the joints.
• Ortho-Ease grip is ideal for arthritics and for those needing a wider grip for greater support.
• Comes complete with convenient wrist strap.
• Low profile, 4-point base further enhances stability.
• Rounded edge base plate helps prevent scraping and bruising of ankles.
• Attractive finish resists marring and scratching.
• Easy push-button height adjustment with locking collet for added security.
• Height adjusts from 30" to 39" in 1" increments.
• Tool-free left to right hand adjustment is made easily.
• Chrome-plated steel base is strong and durable.
• Choice of standard or Ortho-Ease handgrip and silver or bronze finish.
• Includes laminated color operating instructions.
• 300 lb maximum weight capacity.
• Designed to meet the requirements of HCPCS code: E0105.
• Grip angle is designed to adjust to comfortably fit the user’s hand and wrist angle and to minimize stress on the joints.
• Ortho-Ease grip is ideal for arthritics and for those needing a wider grip for greater support.
• Comes complete with convenient wrist strap.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Alcohol Pads, Antiseptics, Wipes, 0.030 oz. (51019)
- FIRST AID ONLY Antiseptic Wipes, Assorted, PK42 (12-055)
- HONEYWELL Sanitizer, Foil Pack, 0.9g, PK25 (Z049074)
- ACME UNITED First Aid Only FAE-6013 SmartCompliance Refill 2" X 2" Moleskin Blister Prevention, 10/Box (FAE-6013)
- LUMEX Set N Go Wide Adj Rollator Blu (RJ4718B)
- LUMEX Forearm Crutch Adult (6350A)
- MABIS Mabis 502-1300-5455 Deluxe Adjustable Aluminum Cane - Offset Foam Grip - Bronze (502-1300-5455)
- MABIS Mabis 501-3012-4100 Ultra Lightweight Hemi Aluminum Rollator - Titanium (501-3012-4100)
- KARMAN HEALTHCARE Karman Healthcare R-4800-BD Heavy Duty Rollator-Burgundy (R-4800-BD)
- FIRST VOICE Walker, 2 Button, Adult, 500 lb. Cap (MDS86410XWW)
- DYNAREX Dynarex DynaGo Zoom Aluminum Rollator W/ 3in Wheels (10200)
- Lumex Walking Aids