Shop All Walking Aids
Lumex
Quad Cane Lo Prf Lg Bs Ort Gp PK
Mfr # 6120A
Zoro # G900717180
product price: $212.99
/pk 4, $53.25/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.
$212.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lumex
- MFR # 6120A
- Zoro # G900717180
- UPC # 717076035781
- Country of Origin China
- Category Walking Aids
Description
• Offset handle places the user’s weight over the base for maximum balance and control.
• Low profile, 4-point base further enhances stability.
• Rounded edge base plate helps prevent scraping and bruising of ankles.
• Attractive finish resists marring and scratching.
• Easy push-button height adjustment with locking collet for added security.
• Height adjusts from 30" to 39" in 1" increments.
• Tool-free left to right hand adjustment is made easily.
• Chrome-plated steel base is strong and durable.
• Choice of standard or Ortho-Ease handgrip and silver or bronze finish.
• Includes laminated color operating instructions.
• 300 lb maximum weight capacity.
• Designed to meet the requirements of HCPCS code: E0105.
• Grip angle is designed to adjust to comfortably fit the user’s hand and wrist angle and to minimize stress on the joints.
• Ortho-Ease grip is ideal for arthritics and for those needing a wider grip for greater support.
• Comes complete with convenient wrist strap.
• Low profile, 4-point base further enhances stability.
• Rounded edge base plate helps prevent scraping and bruising of ankles.
• Attractive finish resists marring and scratching.
• Easy push-button height adjustment with locking collet for added security.
• Height adjusts from 30" to 39" in 1" increments.
• Tool-free left to right hand adjustment is made easily.
• Chrome-plated steel base is strong and durable.
• Choice of standard or Ortho-Ease handgrip and silver or bronze finish.
• Includes laminated color operating instructions.
• 300 lb maximum weight capacity.
• Designed to meet the requirements of HCPCS code: E0105.
• Grip angle is designed to adjust to comfortably fit the user’s hand and wrist angle and to minimize stress on the joints.
• Ortho-Ease grip is ideal for arthritics and for those needing a wider grip for greater support.
• Comes complete with convenient wrist strap.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EVOGEN Sanitary Napkin/Tampon Dispenser, Metal (EV1-FREE)
- FIRST AID ONLY Hydrocortisone Cream, 12/BX, White, PK12 (FAO18012)
- POWERHOUSE Comfort Touch Hot & Cold Replacement Gel Packs; Pack of 3 (PO741601)
- KIMBERLY-CLARK PROFESSIONAL PreSat Sterile Wipe 70Isoprol Alcol AntiStat Reseal 11x9 WHT (76490)
- LUMEX Set N Go Wide Adj Rollator Blu (RJ4718B)
- LUMEX Forearm Crutch Adult (6350A)
- DMI Adjustable Cane, Offset, 30-19/64in, Bronze (502-1300-5455)
- DESIGN TOSCANO Empress Collection: Kingsley Brass Solid Hardwood Walking Stick (TV6217)
- PEDIFIX Pedifix P6060 Plantar Fasciitis Relief Strips; One Size - 7 per Pack (P6060)
- BILT-RITE MASTEX HEALTH Double Button Walker, 32 Inch Height, 4 Inch Width (10-99019)
- DRIVE MEDICAL Rollator w/ 6" Wheels w/ Back Support & Padded Seat, Black (r726bk)
- Lumex Walking Aids