Shop All Reclining Chairs
Lumex
Pref Care Tilt N Sp Rose Ca117-2013 Tilt Only No Recln
Mfr # FR565TG863
Zoro # G400686764
product price: $2,409.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$2,409.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lumex
- MFR # FR565TG863
- Zoro # G400686764
- UPC # 717076036801
- Country of Origin Taiwan, Province of China
- Category Reclining Chairs
Description
The Tilt-in-Space feature allows for improved resident positioning, increased comfort and pressure relief. Independent leg rest is easily activated by the caregiver from side of chair to provide leg elevation for increased resident comfort. Self storing, height adjustable drop arm is simple for the caregiver to activate and enables a safer, easier lateral transfer for the caregiver and resident. Padded armrests provide a soft surface for added resident comfort. Directional wheel lock on right rear caster reduces “crabbing” of recliner and enables the chair to be moved down hallways with less effort.
Note: The Lumex Preferred Care Tilt-In-Space Recliner does not recline. The Tilt-In-Space feature maintains a consistent back to seat angle while being tilted. The Tilt-In-Space feature is ideal for changing the position and pressure points of the patient.
Standard Features
A unique suspension system self-adjusts to each person, cradling the resident from head to heel and virtually eliminating the risk of “bottoming out”.
Extra-wide padded armrests and side panels maximize comfort.
Durable epoxy coated welded steel frame is easy to clean and maintain.
Quick-release upholstery allows for easy cleaning, removal and replacements.Vinyl upholstered back is sulfide stain, mildew and oil resistant.
A variety of accessories are available to customize the chair for specific individual needs.
Weight Bearing Capacity: 250 lb.
Note: The Lumex Preferred Care Tilt-In-Space Recliner does not recline. The Tilt-In-Space feature maintains a consistent back to seat angle while being tilted. The Tilt-In-Space feature is ideal for changing the position and pressure points of the patient.
Standard Features
A unique suspension system self-adjusts to each person, cradling the resident from head to heel and virtually eliminating the risk of “bottoming out”.
Extra-wide padded armrests and side panels maximize comfort.
Durable epoxy coated welded steel frame is easy to clean and maintain.
Quick-release upholstery allows for easy cleaning, removal and replacements.Vinyl upholstered back is sulfide stain, mildew and oil resistant.
A variety of accessories are available to customize the chair for specific individual needs.
Weight Bearing Capacity: 250 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEDIQUE Biohazard Spill Kit, Absorbs 33 oz. , White (48306)
- ILC Replacement for Battery It-yb1256 12 Volt 5.6ah Sealed Lead Acid Battery (IT-YB1256 12 VOLT 5.6AH SEALED LEAD ACID BATTERY)
- NORTHSHORE MEGAMAX Tab-Style Briefs, Tie-Dye, Medium, 32"-44", 40PK (1628)
- FIRST AID ONLY First Aid Kit Refill, 3"X3" Sterile Gauze Pads, 10 Per Bag (FAE-5005)
- LUMISOURCE Dormi Recliner Chair (RCL-DORMI LGY)
- LUMISOURCE Dormi Recliner Chair (RCL-DORMI BK)
- Lumex Reclining Chairs