Shop All Portable Commode Chairs
Lumex
Platinum Collection 3-In-1 Steel Commode - Case Of 4 PK
Mfr # 7103
Zoro # G900688671
Item requires special delivery charges. A $120.00 per item surcharge will be applied.
$420.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lumex
- MFR # 7103
- Zoro # G900688671
- UPC # 717076054355
- Country of Origin China
- Category Portable Commode Chairs
Description
Versatile 3-in-1 design can be used as a bedside commode, raised toilet seat or toilet safety frame
Welded steel construction provides strength and stability
Increased seat depth provides added stability and comfort
Durable, white-powder coated steel frame is attractive and easy to clean
Contoured waterfall armrests are designed to enhance user comfort and provide a good gripping surface
Specifications
Width Between Arms 18 1⁄2"
Overall Width 24 1⁄2"
Overall Depth 20"
Seat Width 14"
Seat Depth 16 1/2"
Seat Height Range 17" - 27"
Weight Capacity 300 lb EVENLY DISTRIBUTED
Welded steel construction provides strength and stability
Increased seat depth provides added stability and comfort
Durable, white-powder coated steel frame is attractive and easy to clean
Contoured waterfall armrests are designed to enhance user comfort and provide a good gripping surface
Specifications
Width Between Arms 18 1⁄2"
Overall Width 24 1⁄2"
Overall Depth 20"
Seat Width 14"
Seat Depth 16 1/2"
Seat Height Range 17" - 27"
Weight Capacity 300 lb EVENLY DISTRIBUTED
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flexible Metal Hose, 1/2 in. dia, 12 in.L (08PL-CA11-0120-11D-38D)
- ZORO SELECT 1/2" FNPT x MNPT Brass Ball Valve Inline (G-MBB-50TH)
- INTERSTATE PNEUMATICS Brass Female Coupling Adapter 1/4 Inch X 3/8 Inch NPT Female (FPC460)
- APOLLO Ball Valve, 1/2in. NPT, SS (76-103-01A)
- CLEANWASTE Portable Toilet, Plastic, Wt. 8.43 lb (D119PET)
- POLYJOHN Toilet, Portable, Pewter Assy, Urinal (PJN3-1005)
- TEXSPORT Toilet, Portable, 16 1/2 In H x 13 In Dia (15130)
- CLEANWASTE Bedpan/Commode Liner, PK50 (H651S50)
- DRIVE MEDICAL Steel Folding Deep Seat Bedside Commode, Gray (11148-1)
- POLYJOHN Toilet, Portable, Tan Assembled, Urinal (PJN3-1006)
- CLEANWASTE Poo Powder Waste Treatment, 120 Scoops (D105POW)
- Lumex Portable Commode Chairs