Shop All Patient Lifters & Accessories
Lumex
Patient Lift Hydraulic Blue
Mfr # LF1030
Zoro # G000766040
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$1,345.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lumex
- MFR # LF1030
- Zoro # G000766040
- UPC # 717076035514
- Country of Origin Taiwan, Province of China
- Category Patient Lifters & Accessories
Description
Heavy gauge steel construction
Six point spreader bar with 360° rotation
Uses Lumex six-point, four-point or two-point slings
Foot pedal manually adjustable base (LF1031FP model)
Ergonomic placement of hydraulic pump handle facilitates ease of use
Disassembles for easy storage
Maximum weight capacity 400 lb
Optional digital scale available
Designed to meet the requirments of HCPCS code:E0630
Six point spreader bar with 360° rotation
Uses Lumex six-point, four-point or two-point slings
Foot pedal manually adjustable base (LF1031FP model)
Ergonomic placement of hydraulic pump handle facilitates ease of use
Disassembles for easy storage
Maximum weight capacity 400 lb
Optional digital scale available
Designed to meet the requirments of HCPCS code:E0630
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DR. SQUATCH Wood Barrel Bourbon Scent Soap Bar 5 oz (RTLBARWBB-6-6)
- MEDSOURCE Glucose Monitor, Blood Sampl, Glucose (MS-76010)
- REDIFORM Bill of Lading Form, 3-Part, PK50 (6P695)
- NORTHSHORE EternaDry Booster Pads Diaper Doublers, 2X-Large Contour, 10.5x27, 72PK NOW 10.5x27, Case/80 8/10s (1516)
- VIVE HEALTH Stand Assist (SUP1090BLK)
- FIRST VOICE Patient Sling, 600 lb. Cap. (MDSSA4)
- SANDEL Patient Repositioning System, Gray, PK8 (5301)
- EZ WAY 500 lb. Smart Stand® without scale (S500PN-03)
- PRIDE MOBILITY Lift Chair Hand Control (CTL2106501)
- MCKESSON Mesh Full Body Commode Sling, Medium (146-13221M)
- INVACARE Reliant Patient Lift Battery Charger (1078274)
- Lumex Patient Lifters & Accessories