Shop All Patient Lifters & Accessories
Lumex
Patient Lift Blk-Slvr Hamtn
Mfr # LF1031
Zoro # G600765931
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$1,364.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lumex
- MFR # LF1031
- Zoro # G600765931
- UPC # 717076111348
- Country of Origin Taiwan, Province of China
- Category Patient Lifters & Accessories
Description
Heavy gauge steel construction
Six point spreader bar with 360° rotation
Uses Lumex six-point, four-point or two-point slings
Foot pedal manually adjustable base (LF1031FP model)
Ergonomic placement of hydraulic pump handle facilitates ease of use
Disassembles for easy storage
Maximum weight capacity 400 lb
Optional digital scale available
Designed to meet the requirments of HCPCS code:E0630
Six point spreader bar with 360° rotation
Uses Lumex six-point, four-point or two-point slings
Foot pedal manually adjustable base (LF1031FP model)
Ergonomic placement of hydraulic pump handle facilitates ease of use
Disassembles for easy storage
Maximum weight capacity 400 lb
Optional digital scale available
Designed to meet the requirments of HCPCS code:E0630
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYMO M5 Scale, 5Lb Digital Postal Scale, Usb Connectivity (1772056)
- ZORO SELECT Bulk First Aid kit, Metal, 100 Person (54533)
- QUAKE HOLD STRAP FURNITURE OAK 18"" (4161)
- FIRST AID ONLY ANSI Class A+ First Aid Kit Refill, 50 Person, 241 Pieces (90613)
- MEDSOURCE Patient Mover, 1800 lb., 40inLx80inH, PK10 (MS-95202)
- INVACARE Reliant Stand-Up Patient Lift w/ Power Base (RPS350-2)
- EZ WAY 500 lb. Classic Lift® (L500C1-03)
- DYNAREX Dynarex Mesh Full Body Sling W/ Commode Opening, 2X-Large (10742XX)
- PRIDE MOBILITY Lift Chair Hand Control (CTL2106501)
- SANDEL Patient Repositioning System, Gray, PK8 (5301)
- MCKESSON Mesh Full Body Commode Sling, Medium (146-13221M)
- Lumex Patient Lifters & Accessories