Shop All Medical Mattresses
Lumex
Mattress 419 Foam Zip Dpm 80, Gold Care
Mfr # 41980P-1633
Zoro # G100723899
product price: $626.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.
$626.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lumex
- MFR # 41980P-1633
- Zoro # G100723899
- UPC # 717076092333
- Country of Origin United States
- Category Medical Mattresses
Description
Four separate anatomically matched support zones enhance patient comfort while reducing tissue interface pressures and providing pressure redistribution
Zippered, breathable top cover moves with the patient to reduce shearing
Soft and durable nylon top covers are bacteria resistant, flame retardant, fluid resistant, anti-fungal, anti-static, non-allergenic, have near 0% vapor transmission, and are easy to clean
Soft and durable vinyl bottom covers are bacteria resistant, flame retardant, fluid resistant, anti-static, non-allergenic, stain resistant, and easy to clean
Meets 16 CFR 1633 requirements
Designed to meet the requirements of HCPCS code: E0184
400 lb maximum weight capacity
Zippered, breathable top cover moves with the patient to reduce shearing
Soft and durable nylon top covers are bacteria resistant, flame retardant, fluid resistant, anti-fungal, anti-static, non-allergenic, have near 0% vapor transmission, and are easy to clean
Soft and durable vinyl bottom covers are bacteria resistant, flame retardant, fluid resistant, anti-static, non-allergenic, stain resistant, and easy to clean
Meets 16 CFR 1633 requirements
Designed to meet the requirements of HCPCS code: E0184
400 lb maximum weight capacity
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIRST AID ONLY Adhesive Bandage, Fabric, 3/4 in W, 100/Box (H119)
- TOTER 32 Gal. Red Hazardous Waste Trash Can with Wheels and Lid Lock (RMN32)
- DICK MEDICAL SUPPLY Strap, Black, 4 ft. L x 2-1/2" W x 3" H (31041 BK)
- PROHEAL Gel Infused Foam Wheelchair Cushion -20" x 16" (PH-74004-GEL-20X16X3)
- PROHEAL Foam Hospital Bed Mattress With Raised Rails (PH-81014)
- PROHEAL Bariatric Foam Hospital Bed For Pressure Redistribution (PH-81068)
- PRESSURE GUARD Standard control unit only (5500)
- DIAMEDICAL USA Bari Care Hospital Bed Mattress, 42" x 80", 500lb Limit (BARI42807)
- DIAMEDICAL USA Kangaroo Epump Enteral Feeding Pump (IV022402)
- PROHEAL Foam Hospital Bed Mattress (PH-81013)
- DIAMEDICAL USA Care Hospital Bed Mattress, X-Long (CA36806)
- Lumex Medical Mattresses