Shop All Medical Mattresses
Lumex
Mattress 419 Foam Zip 80 Gold Care
Mfr # 41980-1633
Zoro # G000723227
product price: $574.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.
$574.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lumex
- MFR # 41980-1633
- Zoro # G000723227
- UPC # 717076092319
- Country of Origin United States
- Category Medical Mattresses
Description
Four separate anatomically matched support zones enhance patient comfort while reducing tissue interface pressures and providing pressure redistribution
Zippered, breathable top cover moves with the patient to reduce shearing
Soft and durable nylon top covers are bacteria resistant, flame retardant, fluid resistant, anti-fungal, anti-static, non-allergenic, have near 0% vapor transmission, and are easy to clean
Soft and durable vinyl bottom covers are bacteria resistant, flame retardant, fluid resistant, anti-static, non-allergenic, stain resistant, and easy to clean
Meets 16 CFR 1633 requirements
Designed to meet the requirements of HCPCS code: E0184
400 lb maximum weight capacity
Zippered, breathable top cover moves with the patient to reduce shearing
Soft and durable nylon top covers are bacteria resistant, flame retardant, fluid resistant, anti-fungal, anti-static, non-allergenic, have near 0% vapor transmission, and are easy to clean
Soft and durable vinyl bottom covers are bacteria resistant, flame retardant, fluid resistant, anti-static, non-allergenic, stain resistant, and easy to clean
Meets 16 CFR 1633 requirements
Designed to meet the requirements of HCPCS code: E0184
400 lb maximum weight capacity
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEAN PATCH Mattress Repair Patch, 2" L, Round, PK10 (11003)
- HEALTHSMART Steam Inhaler, Adult (40-741-000)
- MEDM Taylor Urns 440EM Cultured Marble Cremation Stratus Adult Urn; Emerald (440EM)
- FIRST AID ONLY Bulk First Aid kit, Metal, 50 Person (90567)
- PROHEAL Bariatric Foam Hospital Bed For Pressure Redistribution (PH-81065)
- WOLF MATTRESS Wolf Mattress RDOBAPL-9930 Back Aid Mattress & Platform Set; Full Size (RDOBAPL-9930)
- PROHEAL Bariatric Foam Hospital Bed For Pressure Redistribution (PH-81062)
- PROHEAL Bariatric Foam Hospital Bed For Pressure Redistribution (PH-81066)
- GRAHAM-FIELD Home Care F800 Pressure Relief Mattress - 36" x 76" x 6" (Twin) (HC-F800-T)
- SANISNOOZE Cloud XL Mattress, Queen-60"x80"x8" (XLCLD60808)
- PROHEAL Foam Hospital Bed Mattress (PH-81013)
- Lumex Medical Mattresses