Shop All Bathroom Safety Bars and Chairs
Lumex
Knock-Down Bath Seat Wo/Back Lumex
Mfr # 7931KD-1
Zoro # G100717102
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$101.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lumex
- MFR # 7931KD-1
- Zoro # G100717102
- UPC # 717076136044
- Country of Origin China
- Category Bathroom Safety Bars and Chairs
Description
Anodized aluminum frame is lightweight, durable and rust resistant
Seat height is adjustable in 1" increments
Available with or without backrest
Tool Free design – Push-pin design requires no fastening hand screw knobs
Designed to meet the requirements of HCPCS code: E0245
Maximum Weight Capacity 350 lb - EVENLY DISTRIBUTED
Seat height is adjustable in 1" increments
Available with or without backrest
Tool Free design – Push-pin design requires no fastening hand screw knobs
Designed to meet the requirements of HCPCS code: E0245
Maximum Weight Capacity 350 lb - EVENLY DISTRIBUTED
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Brass MNPT, 3/4" Pipe Size (ZUSA-PF-5214)
- ZORO SELECT PVC Reducing Male Adapter, MNPT x Insert, 1 1/4 in x 1 in Pipe Size (1436168)
- IRONWERKS DESIGNS 1/2" x 6" Decorative Black Iron Pipe Nipple, 10PK (BLK-1/2x6-10)
- ALFI BRAND Brushed Nickel 14" Folding Teak Wood Shower Seat Bench (ABS14-BN)
- KINGSTON BRASS 14-13/16" L, Modern, 17 ga. Brass, DR414121 12" Decorative 1-1/4" OD Grab B, Polished chrome (DR414121)
- ZORO SELECT 22" L, Wall Mount, Stainless Steel, Safety Rail/Bar, 22" Length, Smooth (4WMJ2)
- KOHLER Components 36" Grab Bar (25161-BN)
- MOEN 16" L, Exposed Screw, Exposed Screw 16" Hand Grip Bright Chrom, Bright Chrome (R2260)
- DELTA BAR GRAB-16"" (DF516PC)
- BRADLEY 24" L, Concealed Wall Mount, Stainless Steel, Grab Bar, Safety Grip (8122-001240-GR)
- KOHLER 26-7/16" L, Purist, Metal, Purist 24" Grab Bar (11893-S)
- Lumex Bathroom Safety Bars and Chairs