Shop All Bathroom Safety Bars and Chairs
Lumex
Knock-Down Bath Seat W/Back Lumex
Mfr # 7921KD-1
Zoro # G700716994
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$115.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lumex
- MFR # 7921KD-1
- Zoro # G700716994
- UPC # 717076136037
- Country of Origin China
- Category Bathroom Safety Bars and Chairs
Description
Anodized aluminum frame is lightweight, durable and rust resistant
Seat height is adjustable in 1" increments
Available with or without backrest
Tool Free design – Push-pin design requires no fastening hand screw knobs
Designed to meet the requirements of HCPCS code: E0245
Maximum Weight Capacity 350 lb - EVENLY DISTRIBUTED
Seat height is adjustable in 1" increments
Available with or without backrest
Tool Free design – Push-pin design requires no fastening hand screw knobs
Designed to meet the requirements of HCPCS code: E0245
Maximum Weight Capacity 350 lb - EVENLY DISTRIBUTED
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ONLINEMETALS 0.1875" x 1" Copper Rectangle Bar 110-H02 (4275)
- CHICAGO FAUCET LH Quaturn Cartridge (1-100XKJKABNF)
- ZORO SELECT 45 Degree Street Elbow, Polypropylene, 1-1/2", Schedule 80, 300 psi Max Pressure (SL150-45)
- ZORO SELECT Tubing, PVC, 1/4" I.D., 1/2" O.D. (ZUSA-HT-2191)
- WINGITS 24" L, Contemporary, Stainless Steel, Grab Bar, Satin (WGB5MESN24)
- ZORO SELECT 15" L, Fasten, Chrome Plated Steel, Bathroom Safety Rail, Hi-Low Design, Chrome Plated (4WMJ5)
- DELTA 3 L, Accessory, Anglar, ModrnDecor, ADA, Grab Bar, Chrome (41936)
- DELTA 30" L, Durable Brass, Adjustable, Glide Rail, Wall Bar, Chrome (55531)
- MOEN 42" L, Peened, Stainless Steel, Concealed Screw 42" Grab Bar Peened Stai, Peened Stainless Steel (R8942P)
- PFISTER Rebuild Kit 3Hdl Mtl Vrv (S10-230)
- GROHE Universal Diverter Lever + Escutcheon St (45064000)
- Lumex Bathroom Safety Bars and Chairs