Shop All Walking Aids
Lumex
Hybridlx Rolltr Transpt Titan, Titanium
Mfr # LX1000T
Zoro # G300717247
product price: $420.99
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.
$420.99
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
- Brand Lumex
- MFR # LX1000T
- Zoro # G300717247
- UPC # 717076102285
- Country of Origin China
- Category Walking Aids
Description
The HybridLX is an innovative rollator that combines the function of a wheeled walker and a transport chair into one lightweight design. Keeping the patient’s desire for independence and comfort in mind, the HybridLX is designed with secure handgrips, a comfortable and wide seat and backrest, and the effortless design to transition from a rollator to a transport chair.
Other Features Include:
• Lightweight frame – durable, aluminum frame weighs only 22 lbs (this includes footrests) making it easier for users to move about freely
• Hybrid concept – designed to be used primarily as a rollator while easily transforming into a transport chair with removable footrests (adjustable in length) when user needs a short rest
• Ultra-Compact design – easy to assemble without the need for tools and folds effortlessly for convenient transport and storage
• Easy-to-use handbrakes – allow for short and longer period braking when used as rollator and transport chair (user must be accompanied when using as a transport chair)
• Flexible, soft polyester backrest and 18" wide mesh seat with pull up strap for easy folding provides comfort for user
• Large 8" wheels for easy rolling indoor and outdoor on rough surfaces
• Complete with storage pouch for personal items
• Available in attractive, contemporary colors: Titanium and Majestic Blue
• Designed to meet the requirements of HCPCS Codes: E0143 + E0156.
Other Features Include:
• Lightweight frame – durable, aluminum frame weighs only 22 lbs (this includes footrests) making it easier for users to move about freely
• Hybrid concept – designed to be used primarily as a rollator while easily transforming into a transport chair with removable footrests (adjustable in length) when user needs a short rest
• Ultra-Compact design – easy to assemble without the need for tools and folds effortlessly for convenient transport and storage
• Easy-to-use handbrakes – allow for short and longer period braking when used as rollator and transport chair (user must be accompanied when using as a transport chair)
• Flexible, soft polyester backrest and 18" wide mesh seat with pull up strap for easy folding provides comfort for user
• Large 8" wheels for easy rolling indoor and outdoor on rough surfaces
• Complete with storage pouch for personal items
• Available in attractive, contemporary colors: Titanium and Majestic Blue
• Designed to meet the requirements of HCPCS Codes: E0143 + E0156.
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
- DYNAREX Triangular Bandage, 36in W x 51in L, PK12 (3672)
- PROGUARD Kit, Bloodborne/Pathogen (7351)
- FIRST AID ONLY Stretch Gauze, Non-Sterile, No, Gauze, PK24, Width: 4 in (5-6800G)
- CREST HEALTHCARE Bed Control, HD2, For NOA, 8-Pin Din (BCAK800)
- LUMEX Forearm Crutch Adult (6350A)
- LUMEX Set N Go Wide Adj Rollator Blu (RJ4718B)
- DRIVE MEDICAL Foam Grip Four Point Cane (rtl10310)
- DYNAREX Dynarex DynaGo HD Bariatric Rollator, 400 lbs. Capacity, Blue (10209)
- DURO-MED Lightweight Extra-Wide Heavy-Duty Aluminum Rollator - Titanium (501-1029-4100)
- BRAZOS WALKING STICKS Cane, Standard, Single Base (602-3000-1108)
- HEALTHSMART DMI Classic Steel Rollator Walker with Padded Seat, Blue (501-1013-0100)
- Lumex Walking Aids