Shop All Hospital Beds
Lumex
Fe Patriot Bed Only Lumex
Mfr # US0458
Zoro # G500724212
product price: $1,789.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$1,789.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lumex
- MFR # US0458
- Zoro # G500724212
- UPC # 717076119412
- Country of Origin United States
- Category Hospital Beds
Description
Introducing the new Patriot Semi-Electric Homecare Bed with a grid sleep surface!
Designed and engineered by the same team who develop the GF Long Term Care beds.
The motor unit and bed design provide the ultimate in quiet, smooth operation.
Complete welded steel frame construction.
The head and foot sections can be raised or lowered simultaneously or independently with one hand control.
During a power failure the motor unit can lower both the head and foot section with just a single standard 9 volt battery.
Assembles easily with just five components.
Designed to meet the requirements of applicable HCPCS codes.
Total bed weight assembled: 166 lb (bed and motor only).
Available with Fiberboard Decorative Walnut Bed-ends or
High-impact Plastic Bed-ends.
Maximum patient weight 350 lbs.
450 lb evenly distributed total weight capacity including patient, mattress, rails, and accessories.
Bed Height: Min. 15", Max. 24" (at deck level).
Lift Range: Head - 60°, Knee - 30°.
Overall Bed Size: 87" L x 36" W.
No external pinch points!
Slots in frame to ensure proper rail placement.
Locking pins secure bed ends to sleep deck. Attached lanyards prevent loss while moving or storing.
Only homecare bed to offer a 4-inch extension kit that can extend either the head, foot, or both head and foot decking. Bed length will be 84" with one kit, 88" with 2 kits.
The only homecare bed to offer optional corner mattress retainers .
Grid Deck offers the following advantages:
Much stronger frame.
Better mattress support.
No spring sag or bottoming out with heavier patients.
Easier to clean.
No connecting links or springs to lose.
Bed shipped in three cartons:
1. Foot section and motor.
2. Head section and Hi/Lo rod.
3. Bed end set.
Designed and engineered by the same team who develop the GF Long Term Care beds.
The motor unit and bed design provide the ultimate in quiet, smooth operation.
Complete welded steel frame construction.
The head and foot sections can be raised or lowered simultaneously or independently with one hand control.
During a power failure the motor unit can lower both the head and foot section with just a single standard 9 volt battery.
Assembles easily with just five components.
Designed to meet the requirements of applicable HCPCS codes.
Total bed weight assembled: 166 lb (bed and motor only).
Available with Fiberboard Decorative Walnut Bed-ends or
High-impact Plastic Bed-ends.
Maximum patient weight 350 lbs.
450 lb evenly distributed total weight capacity including patient, mattress, rails, and accessories.
Bed Height: Min. 15", Max. 24" (at deck level).
Lift Range: Head - 60°, Knee - 30°.
Overall Bed Size: 87" L x 36" W.
No external pinch points!
Slots in frame to ensure proper rail placement.
Locking pins secure bed ends to sleep deck. Attached lanyards prevent loss while moving or storing.
Only homecare bed to offer a 4-inch extension kit that can extend either the head, foot, or both head and foot decking. Bed length will be 84" with one kit, 88" with 2 kits.
The only homecare bed to offer optional corner mattress retainers .
Grid Deck offers the following advantages:
Much stronger frame.
Better mattress support.
No spring sag or bottoming out with heavier patients.
Easier to clean.
No connecting links or springs to lose.
Bed shipped in three cartons:
1. Foot section and motor.
2. Head section and Hi/Lo rod.
3. Bed end set.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDLAND INDUSTRIES Midland Industries 982130 0.5 in. x 260 ft. Green Oxygen Tape (982130)
- FIRST AID ONLY 4 oz Burn Relief Gel (BJ4-01)
- DMI Gait Belt, 50in.L, 2in.W, Cotton (533-6027-0022)
- LUBRIDERM Daily Moisture Fragrance Free 6 fl. oz., PK12 (5148826)
- MEDACURE Ultra Low Expandable Bariatric Hospital Bed, Fully Electric Mahagony (MC-LXBARI9MH)
- MEDACURE Ultra Low Expandable Bariatric Hospital Bed, Fully Electric Amber Cherry (MC-LXBARI9CH)
- PROHEAL Semi-Electric Adjustable Homecare Bed, Spring Deck and Half Rails with Foam Mattress (PH-PMSEBHRFM-T)
- MEDACURE Standard Height Expandable Hospital Bed, Fully Electric with ProEx 48 Mattress (MC-SLB48XMH1KA)
- MEDACURE Ultra Low and High Hospital Bed, Fully Electric Expandable Width, Maple (MC-ULB48X730MP)
- MEDACURE Expandable Split Frame Bariatric Bed, Fully Electric Maple (MC-LXBARISFMP)
- MEDACURE Expandable Bariatric Bed with Scale, Fully Electric Maple (MC-LXBARISMP)
- Lumex Hospital Beds