Shop All Hospital Beds
Lumex
Bed Bariatric Lumex
Mfr # ABL-B700
Zoro # G500723789
product price: $3,651.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$3,651.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lumex
- MFR # ABL-B700
- Zoro # G500723789
- UPC # 717076134231
- Country of Origin United States
- Category Hospital Beds
Description
Full-electric, three-function operation
New DC Electronics that are quieter and offer a faster Hi-Lo function than traditional AC
DC Electronics are splashproof and offer a lower voltage making them more reliable and less prone to electronic failures
Designed to meet the requirements of applicable HCPCS codes
Split-frame with removable ends for easy transport
Heavy-duty grid sleep deck
Optional Swing-down style trigger release rail requires no tool assembly and designed with quick release for easy removal
High-strength, steel-reinforced, truss frame
Durable powder-coated finish
Simple assembly: no special tools required
Self-wrenching nut: assembled for easy part replacement
Ball-screw bed ends
Bed height: low 17" to high 27"
Maximum patient weight is 600 lbs
700 lb evenly distributed total weight capacity including the patient, mattress, rails and accessories
Overall bed dimensions: 46.5" width (with rails) and 87" length
Sleeping surface dimensions: 42" width and 80" length
Total Bed Weight: 295 lbs
Also available as a package with 650-1501-1633N bariatric mattress and A8340 head half rails
New DC Electronics that are quieter and offer a faster Hi-Lo function than traditional AC
DC Electronics are splashproof and offer a lower voltage making them more reliable and less prone to electronic failures
Designed to meet the requirements of applicable HCPCS codes
Split-frame with removable ends for easy transport
Heavy-duty grid sleep deck
Optional Swing-down style trigger release rail requires no tool assembly and designed with quick release for easy removal
High-strength, steel-reinforced, truss frame
Durable powder-coated finish
Simple assembly: no special tools required
Self-wrenching nut: assembled for easy part replacement
Ball-screw bed ends
Bed height: low 17" to high 27"
Maximum patient weight is 600 lbs
700 lb evenly distributed total weight capacity including the patient, mattress, rails and accessories
Overall bed dimensions: 46.5" width (with rails) and 87" length
Sleeping surface dimensions: 42" width and 80" length
Total Bed Weight: 295 lbs
Also available as a package with 650-1501-1633N bariatric mattress and A8340 head half rails
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INVACARE Oxygen Tank Regulator Model Mini TRM8-8B 0-8 LPM. CGA870 w/Barb Outlet (TAGTR15-8B)
- MEDIQUE PRODUCTS Small Emergency Disaster Kit (73911)
- ECOS PRO Hand Soap, CLR, 17 oz, Orange Blossom, PK6 (PL9484/6)
- FIRST AID ONLY Bloodborne Pathogen Kit Refill (701)
- MEDACURE Ultra Low Hospital Bed, Fully Electric Mahagony (MC-ULB730MH)
- PROACTIVE MEDICAL PRODUCTS Protekt Aire 6000 - Mattress Only For Protekt Aire 6000 - (80062)
- INVACARE Height Adjustable Low Full Electric Homecare Bed (5410LOW)
- MEDACURE Expandable Bariatric Bed with Scale, Fully Electric Maple (MC-LXBARISMP)
- MEDACURE Expandable Bariatric Hospital Bed, Fully Electric Amber Cherry (MC-LXBARICH)
- MEDACURE Standard Height Fixed Width Hospital Bed, Fully Electric Mahagony (MC-SLB42MH)
- MEDACURE Ultra Low Hospital Bed, Fully Electric Maple (MC-ULB730MP)
- Lumex Hospital Beds