Shop All Bathroom Safety Bars and Chairs
Lumex
Bath Seat W/Out Back Platinum Col Lumex PK
Mfr # 7931A
Zoro # G100717126
Item requires special delivery charges. A $120.00 per item surcharge will be applied.
$313.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lumex
- MFR # 7931A
- Zoro # G100717126
- UPC # 717076035552
- Country of Origin China
- Category Bathroom Safety Bars and Chairs
Description
Anodized aluminum frame is lightweight, durable and rust-resistant
Seat height is adjustable in 1" increments
Attractive platinum grey color
Available with or without backrest
Comes assembled with tool-free back attachment
Includes laminated color operating instructions
Designed to meet the requirements of HCPCS code: E0245
Maximum Weight Capacity 350 lb - EVENLY DISTRIBUTED
Specifications
Overall Width 20"
Overall Depth 17"
Seat Width 20"
Seat Depth 12"
Minimum Seat Height 14"
Maximum Seat Height 21"
Maximum Weight Capacity 350 lb EVENLY DISTRIBUTED
Seat height is adjustable in 1" increments
Attractive platinum grey color
Available with or without backrest
Comes assembled with tool-free back attachment
Includes laminated color operating instructions
Designed to meet the requirements of HCPCS code: E0245
Maximum Weight Capacity 350 lb - EVENLY DISTRIBUTED
Specifications
Overall Width 20"
Overall Depth 17"
Seat Width 20"
Seat Depth 12"
Minimum Seat Height 14"
Maximum Seat Height 21"
Maximum Weight Capacity 350 lb EVENLY DISTRIBUTED
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- T&S BRASS Cold Spindle Assembly For - Part# 2711-40 (2711-40)
- K&S PRECISION METALS Brass Tubing .014 Wall x 12" x 1/16 (3400)
- SUPERIOR TOOL Faucet Seat Wrench Set Silver 2 pc (3765)
- ZORO SELECT 1-1/2" MNPT x 1-3/4" TBE Red Brass Pipe Nipple Sch 40 (467-001)
- DELTA Corner Shelf Assist Bar (DF702PC)
- MOEN SHOWER SEAT PLST WHITE 20in. (DN7035)
- STEP-UP RELIEF Reclining bath & Shower chair X-Large (ST14435)
- WINGITS 18" L, Smooth, Stainless Steel, Grab Bar, Satin (WGB5SS18)
- KOHLER Eclectic 42" Grab Bar (26507-2MB)
- VIVE HEALTH Toilet Safety Frame (LVA2025SLV)
- PLUMB PAK HANDLEBAR 18""X1-1/2"" SS (PP1929)
- Lumex Bathroom Safety Bars and Chairs