Shop All Bathroom Safety Bars and Chairs
Lumex
Bath Seat W/ Back (4/Cs) Platinum Col Lumex PK
Mfr # 7921A-4
Zoro # G800717501
Item requires special delivery charges. A $120.00 per item surcharge will be applied.
$373.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lumex
- MFR # 7921A-4
- Zoro # G800717501
- UPC # 717076054782
- Country of Origin China
- Category Bathroom Safety Bars and Chairs
Description
Anodized aluminum frame is lightweight, durable and rust-resistant
Seat height is adjustable in 1" increments
Attractive platinum grey color
Available with or without backrest
Comes assembled with tool-free back attachment
Includes laminated color operating instructions
Designed to meet the requirements of HCPCS code: E0245
Maximum Weight Capacity 350 lb - EVENLY DISTRIBUTED
Specifications
Overall Width 20"
Overall Depth 17"
Seat Width 20"
Seat Depth 12"
Minimum Seat Height 14"
Maximum Seat Height 21"
Maximum Weight Capacity 350 lb EVENLY DISTRIBUTED
Seat height is adjustable in 1" increments
Attractive platinum grey color
Available with or without backrest
Comes assembled with tool-free back attachment
Includes laminated color operating instructions
Designed to meet the requirements of HCPCS code: E0245
Maximum Weight Capacity 350 lb - EVENLY DISTRIBUTED
Specifications
Overall Width 20"
Overall Depth 17"
Seat Width 20"
Seat Depth 12"
Minimum Seat Height 14"
Maximum Seat Height 21"
Maximum Weight Capacity 350 lb EVENLY DISTRIBUTED
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEX-STRUT Tubing Clamp, O.D., 3" (FS-1200-3 E/G)
- LEONARD VALVE Water Mixing Valve Kit (KIT R/LV984)
- FLEXTRON Gas Line Hose 5/8'' O.D.x48'' Len 3/4" FIP Fittings Yellow Coated Stainless Steel Flexible Connector (FTGC-YC12-48O)
- SMITH-COOPER SW Insert, 3M, 316/L, 1-1/2X1" (4307005650)
- WINGITS 24" L, Infinite Elegance, Stainless Steel, Grab Bar, polished (WGB5IEPS24)
- DELTA 2.75 L, Grab bar, Stainless (41824-SS)
- GROHE Universal Temperature Lever Starlight Ch (47712000)
- BRADLEY 42" L, Concealed Wall Mount, Stainless Steel, Grab Bar, Satin (8320-001420-GR)
- MADE TO MATCH 33" L, Traditional, 18 ga. Stainless Steel, Grab Bar, Brushed Nickel (GB1430CT)
- MOEN 20" L, lustrous, High Impact Polypropylene, Legs: Polished Anodized Aluminum, Feet: Gray Rubber (DN7025)
- SPEAKMAN Straight, Combination Slide/Grab, metal, Grab Bar, Polished chrome (VS-153-ADA)
- Lumex Bathroom Safety Bars and Chairs