Shop All Bathroom Safety Bars and Chairs
Lumex
Bath Seat Padded W/Arms Lumex
Mfr # 7945KD-1
Zoro # G700717229
Item requires special delivery charges. A $120.00 per item surcharge will be applied.
$279.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lumex
- MFR # 7945KD-1
- Zoro # G700717229
- UPC # 717076367950
- Country of Origin China
- Category Bathroom Safety Bars and Chairs
Description
Comfortable, cushioned seat and backrest are water-tight and easy to clean
Anodized aluminum frame is lightweight, durable and rust-resistant
Seat height is adjustable in 1" increments
Attractive platinum grey color
Available with or without support arms
Tool-free arm and back attachments
Maximum Weight Capacity 300 lb - EVENLY DISTRIBUTED
Designed to meet the requirements of HCPCS code: E0245
Anodized aluminum frame is lightweight, durable and rust-resistant
Seat height is adjustable in 1" increments
Attractive platinum grey color
Available with or without support arms
Tool-free arm and back attachments
Maximum Weight Capacity 300 lb - EVENLY DISTRIBUTED
Designed to meet the requirements of HCPCS code: E0245
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Trinsic Metal Soap Dispenser (RP100734)
- KOHLER Clear Wall Jamb, 72.735 Long (1284534-11)
- ZURN ABS, Strainer: Round, Floor Cleanout (EZC-AB3-R6-SS)
- BLACK SWAN Water Meter Key 1/2" x 36" (19160)
- DMI 18" L, Knurled, Steel, Grab Bar, Chrome plated (521-1530-0618)
- GOANYWHERE Commode Adjustable Shower Chair- Black (CS-A)
- KOHLER Components 12" Grab Bar (25159-2MB)
- KOHLER 44-7/16" L, Purist, Metal, Purist 42" Grab Bar (11896-S)
- BOBRICK B-6806 Series 42'' Handicapped Restroom Grab Bar (179B6806X42)
- STEP-UP RELIEF Reclining bath & Shower chair X-Large (ST14435)
- GROHE Universal Handle Starlight Chrome (47077000)
- Lumex Bathroom Safety Bars and Chairs