Shop All Bathroom Safety Bars and Chairs
Lumex
Bath Seat Padded Lumex
Mfr # 7944KD-1
Zoro # G000717271
Item requires special delivery charges. A $120.00 per item surcharge will be applied.
$246.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lumex
- MFR # 7944KD-1
- Zoro # G000717271
- UPC # 717076367950
- Country of Origin China
- Category Bathroom Safety Bars and Chairs
Description
Comfortable, cushioned seat and backrest are water-tight and easy to clean
Anodized aluminum frame is lightweight, durable and rust-resistant
Seat height is adjustable in 1" increments
Attractive platinum grey color
Available with or without support arms
Tool-free arm and back attachments
Maximum Weight Capacity 300 lb - EVENLY DISTRIBUTED
Designed to meet the requirements of HCPCS code: E0245
Anodized aluminum frame is lightweight, durable and rust-resistant
Seat height is adjustable in 1" increments
Attractive platinum grey color
Available with or without support arms
Tool-free arm and back attachments
Maximum Weight Capacity 300 lb - EVENLY DISTRIBUTED
Designed to meet the requirements of HCPCS code: E0245
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DANCO Stem Kohler - Cold Side (9D0015554E)
- HYDROMAXX 3/4"x100Ft Black Flexible PVC Pipe (BF034100)
- PARKER 1/2" A-LOK 316 SS Union (8SC8-316)
- AMERICAN STANDARD Lever Handle, Single Hole Only Mount, 1 Hole EdgwaterSelctflo SemiPro Kitchen Ss (4932.350.075)
- BACK2BASICS Contractor Series Folding Grab Bar - White (BA3164082)
- HEALTHSMART 20" L, Contoured, Aluminum, Plastic, Bath Seat, Textured (522-9816-1900)
- MILANO 20-13/16" L, Contemporary, Brass, Grab Bar, Polished Chrome (DR214181)
- KOHLER Eclectic 18" Grab Bar (26504-CP)
- MOEN Iso 36" Designer Grab Bar (YG0736BL)
- TAYMOR 36" L, Wall Mount, Stainless Steel, Grab Bar, Satin (01-C230036)
- MANHATTAN 20-13/16" L, Contemporary, Brass, Grab Bar, Brushed Brass (DR414187)
- Lumex Bathroom Safety Bars and Chairs