Shop All Portable Commode Chairs
Lumex
Bariatric Folding Commode Lumex PK
Mfr # 7109A-2
Zoro # G100688662
Item requires special delivery charges. A $120.00 per item surcharge will be applied.
$340.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lumex
- MFR # 7109A-2
- Zoro # G100688662
- UPC # 717076129206
- Country of Origin China
- Category Portable Commode Chairs
Description
Versatile 3-in-1 design can be used as a bedside commode, raised toilet seat or toilet safety frame
Welded steel construction provides strength and stability
Folds flat for convenient storage and travel (to less than 7")
Tool-free assembly
Sturdy plastic seat snaps-on easily
Comes complete with commode pail, cover and splash shield
Designed to meet the requirements of HCPCS code: E0168
Maximum Weight Capacity 650 lb - EVENLY DISTRIBUTED
Specifications
Width Between Arms 24 1⁄2"
Overall Width 30"
Seat Width 14"
Seat Depth 16 1⁄2"
Seat Height Range 17 1⁄2" - 21 1⁄2"
Maximum Weight Capacity 650 lb EVENLY DISTRIBUTED
Welded steel construction provides strength and stability
Folds flat for convenient storage and travel (to less than 7")
Tool-free assembly
Sturdy plastic seat snaps-on easily
Comes complete with commode pail, cover and splash shield
Designed to meet the requirements of HCPCS code: E0168
Maximum Weight Capacity 650 lb - EVENLY DISTRIBUTED
Specifications
Width Between Arms 24 1⁄2"
Overall Width 30"
Seat Width 14"
Seat Depth 16 1⁄2"
Seat Height Range 17 1⁄2" - 21 1⁄2"
Maximum Weight Capacity 650 lb EVENLY DISTRIBUTED
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANVIL FNPT, Malleable Iron Reducing Tee, Class 150 (0310048806)
- MOEN Handle Hub (114344ORB)
- ZURN Pressure Reducing Valve, 300 psi, 6" L (1-625XLC)
- GROHE Grohtherm Grt Smartcontrol Thm Trim Roun (29138000)
- CLEANWASTE Mini Poo Powder Waste Treatment, 55Scoops (D556POW)
- CLEANWASTE Portable Toilet, Plastic, Wt. 8.43 lb (D119PET)
- DRIVE MEDICAL Steel Folding Deep Seat Bedside Commode, Gray (11148-1)
- CLEANWASTE Toilet Kit, Biodegradable, PK12 (D019W12)
- HIGHKEY Master Plumber Toilet Tank Wire & Chain (LR605171)
- CLEANWASTE Portable Toilet System, Wt. 20 lb (D115SYB)
- CLEANWASTE Poo Powder Waste Treatment, 120 Scoops (D105POW)
- Lumex Portable Commode Chairs