Shop All Walking Aids
Lumex
4" Extension Legs PK
Mfr # 603710A
Zoro # G600717527
product price: $81.25
/pk 4, $20.31/ea
Free Shipping & Returns
$81.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lumex
- MFR # 603710A
- Zoro # G600717527
- UPC # 717076051712
- Country of Origin China
- Category Walking Aids
Description
Increase the walker height by 4" for taller patients
Now available with eight adjustment holes to accommodate a broader range of user heights
Adjust in 1" increments
Designed to meet the requirements of HCPCS code: E0158
Now available with eight adjustment holes to accommodate a broader range of user heights
Adjust in 1" increments
Designed to meet the requirements of HCPCS code: E0158
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRAFCO Silver Nitrate Applicator 18In Double Dipped (1593)
- WELCH ALLYN TUBING, STRAIGHT, 5 FT.BLACK (5200-19)
- MEDIQUE Pain-Off(R), Tablet, PK500 (22813)
- AJAX Softsoap Elements Aloe Vera Scent Liquid Hand Soap (US04968A)
- LUMEX Set N Go Wide Adj Rollator Blu (RJ4718B)
- LUMEX Forearm Crutch Adult (6350A)
- SIGMA IMPEX Masonic Cane (kn1650)
- DESIGN TOSCANO The Padrone Collection: Hunting Dog Pewter Walking Stick (PA200)
- BRAZOS WALKING STICKS Crook Cane Twst 37" Oak (502-3000-0248)
- WAAA Platform Walker (WA97472)
- ABLEWARE Walker Glides (Ableware-703230010)
- Lumex Walking Aids