Shop All Portable Commode Chairs
Lumex
3-In-1 Aluminum Commode - Back Bar And Casters - Case Of 2 PK
Mfr # 2215B-2
Zoro # G600688667
Item requires special delivery charges. A $130.00 per item surcharge will be applied.
$560.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lumex
- MFR # 2215B-2
- Zoro # G600688667
- UPC # 717076111447
- Country of Origin China
- Category Portable Commode Chairs
Description
Heavy duty steel construction with rust resistant finishes
Available in chrome plated, brushed nickel, or white enamel finish
Knurling provides a good gripping surface
Mounts vertically, horizontally or diagonally 1 1⁄2" from wall
Attractive retail packaging
Maximum Weight Capacity 250 lb - EVENLY DISTRIBUTED
Designed to meet the requirements of HCPCS code: E0252
Available in chrome plated, brushed nickel, or white enamel finish
Knurling provides a good gripping surface
Mounts vertically, horizontally or diagonally 1 1⁄2" from wall
Attractive retail packaging
Maximum Weight Capacity 250 lb - EVENLY DISTRIBUTED
Designed to meet the requirements of HCPCS code: E0252
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Instrumentation Fitting- 316SS- 90Deg Male Elbow- 1/4" Tube x 1/4" NPT (ZUSA-TF-YL-62)
- TOTO Toilet Seat, Elongated, Colonial, With Cover, polypropylene, Elongated (SS124#11)
- MILWAUKEE VALVE 2" FNPT Bronze Swing Y Check Valve (515Y 2)
- MILTON A Style Cam Groove Coupler, 3" FNPT, PK5 (2001-7)
- CLEANWASTE Portable Toilet System, Wt. 20 lb (D115SYB)
- VIVE HEALTH Commode Liner With Pad (LVA1077)
- DMI DMI 802-1203-0300 DMI Extra-Wide Heavy-Duty Drop-Arm Steel Commode (802-1203-0300)
- TEXSPORT Toilet, Portable, 16 1/2 In H x 13 In Dia (15130)
- POLYJOHN Toilet, Portable, Evergreen Assy, Urinal (PJN3-1003)
- CLEANWASTE Mini Poo Powder Waste Treatment, 55Scoops (D556POW)
- CLEANWASTE Privacy Shelter, Width 48 x Height 78 In (D117PUP)
- Lumex Portable Commode Chairs