Shop All Coaxial Cables
Lumens
Rs232 To Rj45 Converter Cable
Mfr # VC-AC06
Zoro # G5753180
$44.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Network (RJ-45) Yes
- Product Name VC-AC06 VISCA Cable Extender
- Maximum Extended Range 328.08 ft
- Product Type Network Extender
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lumens
- MFR # VC-AC06
- Zoro # G5753180
- Country of Origin Unknown
- Category Coaxial Cables
Details
Network (RJ-45) | Yes |
Product Name | VC-AC06 VISCA Cable Extender |
Maximum Extended Range | 328.08 ft |
Product Type | Network Extender |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN UL Class Fuse, RK1 Class, A2D-R Series, Time-Delay, 30A, 250V AC, Indicating (A2D30R)
- QUICKCABLE Shrink Tubing, 1.125in ID, Bk, 1-1/2in, PK10 (5615-360-010B)
- ZORO SELECT Raised Indicator Light, Red, 120V (20C854)
- RELAY AND CONTROL Limit Switch, Adjustable Lever, Rod, 1NC/1NO, 5A @ 250V AC, Actuator Location: Side (RCM-402)
- BELKIN Bulk Cable - Unshielded Twisted Pair (Utp) - 1000 Feet - Purple (A7J704-1000-PUR)
- CAROL Coaxial Cable, 18 AWG, Black (C5889.41.01)
- CAROL Coaxial Cable, RG-6/U, 75 Ohms, White (C5785.41.02)
- POWER FIRST Cable Splitter, Diplexer, F-Type, 2.1 GHz (4LWZ6)
- REMINGTON INDUSTRIES RG-58C Coax Cbl Assmbly w/SMA (Male) to N-Type (Female ) Cnnctrs, 50 Ohm Impedance, 6FT Lngth (R-CX-1101-72)
- WILSON ELECTRONICS 100' WILSON400 Coax, 952300 (952300)
- ALLEN TEL 4-Way Coax Splitter, 2.4 GHz (CT3104)
- Lumens Coaxial Cables