Shop All Water Level Controls and Accessories
This Product is Discontinued
Lumenite
Track Mount Level Control, 2 Relay, 24VAC (Discontinued)
Mfr # WFLTV-TM-401(24)
Zoro # G2289235
Free Shipping & Returns
This Product is Discontinued
Key Features
- Enclosure Height (In.) 1-5/8
- Type Track Mount
- Enclosure Width (In.) 3-7/8
- Enclosure Depth (In.) 3-1/4
- Input Voltage 24 Vac
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lumenite
- MFR # WFLTV-TM-401(24)
- Zoro # G2289235
- Country of Origin United States
- Category Water Level Controls and Accessories
Dimensions
Enclosure Height (In.) | 1-5/8 |
Enclosure Width (In.) | 3-7/8 |
Enclosure Depth (In.) | 3-1/4 |
Overall Length | 3 1/4 in |
Depth | 3 1/4 in |
Height | 1 5/8 in |
Width | 3 7/8 in |
Overall Height | 1 5/8 in |
Overall Width | 3 7/8 in |
Details
Item | Liquid Level Controller |
Type | Track Mount |
Input Voltage | 24 Vac |
Control Type | Conductivity |
Contact Form | (2) SPDT |
Standards | cUL |
Output Type | Relay |
Includes | Instructions |
Mounting | Snap Track |
Agency Compliance | cUL |
Source Voltage | 24V AC |
Product Type | Liquid Level Controller |
Voltage | 24V AC |
Description
Liquid Level Controller, Contact Form (2) SPDT, Mounting Type Snap Track, Voltage 24V AC, Overall Height 1 5/8 in, Overall Length 3 1/4 in, Overall Width 3 7/8 in, Output Type Relay, Standards cUL, Product Type Liquid Level Controller
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.