Shop All Water Level Controls and Accessories
Lumenite
Track Mount Level Control, 1 Relay, 24VAC
Mfr # WFLTV-TM-201(24)
Zoro # G2141264
original price:
$636.86
20% off
new price: $508.99
/ea
Free Shipping & Returns
$508.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Track Mount
- Input Voltage 24 Vac
- Overall Length 3 7/8 in
- Width 3 7/8 in
- Output Type Relay
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lumenite
- MFR # WFLTV-TM-201(24)
- Zoro # G2141264
- Country of Origin United States
- Category Water Level Controls and Accessories
Dimensions
Overall Length | 3 7/8 in |
Width | 3 7/8 in |
Depth | 3 1/4 in |
Height | 1 5/8 in |
Overall Width | 3 1/4 in |
Overall Height | 1 5/8 in |
Details
Item | Liquid Level Controller |
Type | Track Mount |
Input Voltage | 24 Vac |
Output Type | Relay |
Standards | 3A, CSA, UL 353 |
Source Voltage | 24V AC |
Includes | Instructions |
Agency Compliance | cUL |
Contact Form | SPDT |
Control Type | Conductivity |
Mounting | Snap Track |
Product Type | Liquid Level Controller |
Voltage | 24V AC |
Description
Liquid Level Controller, Contact Form SPDT, Mounting Type Snap Track, Voltage 24V AC, Overall Height 1 5/8 in, Overall Length 3 7/8 in, Overall Width 3 1/4 in, Output Type Relay, Standards 3A, CSA, UL 353, Product Type Liquid Level Controller
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR HANDLER Paint Collector Filter Pad, 20x20x1", 50 pk. (6W751)
- HONEYWELL HOME Low Voltage Thermostat, 2 H 2 C, Hardwired/Battery, 24VAC (TH5220D1029)
- ALL-FILTERS 16X20X2 MERV 13 Pleated AC Furnace Air Filter, 6PK (16202.13 6PK)
- DAYTON Rectangular OEM Blower, 3250 RPM, 1 Phase, Direct, Rolled Steel (1TDV2)
- LUMENITE Liquid Probe, Waterproof, 12, 18, 24In, 3 In (PHP33EP15T12",18",24)
- LUMENITE Control, 2 Relay, Din Mount, 110VAC (WFLT-DM-4011)
- LUMENITE Contrl, No Foam, 1 Relay, Track Mnt, 110VAC (WFMFT-TM-2011)
- LUMENITE Cable, Three Conductor, 10 Ft (3J)
- LUMENITE Control, Standard, 2 Lvl, 110VAC (FLT-2011)
- LUMENITE Liquid Level Probe, 12 In, 1-1/2 In (DCFT-1-1/2)
- TACO Low Water Cutoff, NPT, Electronic, NEMA 1 (LTRO243T-1)
- Lumenite Water Level Controls and Accessories