Shop All Flow Rate Sensors
Lumenite
Sanitary Level Transmitter, 1-1/2 In.
Mfr # MLST-4220-C-1-1/2-72
Zoro # G2769006
product price: $1,564.99
/ea
Free Shipping & Returns
$1,564.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Vertical
- Signal Output 4 to 20mA
- Voltage 24V DC
- Stem Length 72 in
- Stem Material 304 Stainless Steel, PTFE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lumenite
- MFR # MLST-4220-C-1-1/2-72
- Zoro # G2769006
- Country of Origin United States
- Category Flow Rate Sensors
Dimensions
Stem Length | 72 in |
Connection Size | 1 1/2 in |
Details
Item | Sanitary Level Transmitter |
Mounting | Vertical |
Signal Output | 4 to 20mA |
Voltage | 24V DC |
Stem Material | 304 Stainless Steel, PTFE |
Fitting | 1-1/2 in Tri-Clamp |
Body Material | Stainless Steel |
Max. Temp. | 160 Degrees F |
Standards | 3A, CSA, cULus, TPV, USDA |
Includes | 1 Year |
Enclosure Rating | NEMA 4X |
Probe Material | 304 Stainless Steel |
Accuracy | Better than 0.1% |
Agency Compliance | UL/CSA |
Product Type | Sanitary Level Transmitter |
Nameplate Voltage | 24V DC |
Operating Pressure - Maximum | 250 psi |
Mounting Orientation | Vertical |
Output Wire Configuration | 2-Wire |
Number of Outputs - Digital | 1 |
Media Temperature - Maximum | 500 Degrees F |
Connection Type | Tri-Clamp |
Description
Sanitary Level Transmitter, Product Type Sanitary Level Transmitter, Connection Size 1 1/2 in, For Media Type Not Applicable, Connection Type Tri-Clamp, Body Material Stainless Steel, Accuracy Better than 0.1 Percent, Range Not Applicable, Stem Length 72 in, Operating Pressure - Maximum 250 psi, Media Temperature - Maximum 500 Degrees F, Mounting Orientation Vertical, Enclosure Rating NEMA 4X, Float Diameter Not Applicable, Number of Outputs - Digital 1, Float Length Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BE PRESSURE SUPPLY High Pressure Chemical Injector (85.400.003)
- MADISON SPST Tank Liquid Level Switch Selectable 240VAC 100 psi (M8750)
- INDIAN 5 gal. Fire Pump with Smith Pump, Stainless Steel Tank (179015-17)
- FILL-RITE Meter Repair Kit (900KT)
- LUMENITE Industrial Continuous Level Transmitter (MLXT-4220-P-3/4-36)
- LUMENITE Sanitary Continuous Level Transmitter (MLST-4220-C1-1/2-36)
- LUMENITE Industrial Continuous Level Transmitter (MLXT-4220-P-3/4-48)
- GEORG FISCHER Flow Sensor (198 801 620)
- RHEEM 62-23543-01 Flame Sensor (62-23543-0)
- FLOWLINE Ultrasonic Level Sensor, 9.8 Ft (LU77-5004)
- FLOWLINE Ultrasonic Level Transmitter, 9.8 Ft (LU80-5101)
- Lumenite Flow Rate Sensors