Shop All Flow Rate Sensors
Lumenite
Sanitary Continuous Level Transmitter
Mfr # MLST-4220-C2-36
Zoro # G8656112
Free Shipping & Returns
$1,415.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Enclosure Rating NEMA 4X
- Stem Length 36 in
- Fitting 2 in Tri-Clamp
- Standards 3A, CSA, cULus, TPV, USDA
- Probe Material 304 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lumenite
- MFR # MLST-4220-C2-36
- Zoro # G8656112
- Country of Origin United States
- Category Flow Rate Sensors
Dimensions
Stem Length | 36 in |
Width | 6.25" |
Connection Size | 2 in |
Details
Item | Sanitary Continuous Level Transmitter |
Enclosure Rating | NEMA 4X |
Fitting | 2 in Tri-Clamp |
Standards | 3A, CSA, cULus, TPV, USDA |
Probe Material | 304 Stainless Steel |
Stem Material | 304 Stainless Steel, PTFE |
Accuracy | Better than 0.1% |
Body Material | 304 Stainless Steel |
Product Type | Sanitary Level Transmitter |
Nameplate Voltage | 24V DC |
Media Temperature - Maximum | 500 Degrees F |
Connection Type | Tri-Clamp |
Mounting Orientation | Vertical |
Operating Pressure - Maximum | 250 psi |
Number of Outputs - Digital | 1 |
Output Wire Configuration | 2-Wire |
Description
Sanitary Continuous Level Transmitter, Product Type Sanitary Level Transmitter, Connection Size 2 in, For Media Type Not Applicable, Connection Type Tri-Clamp, Body Material 304 Stainless Steel, Accuracy Better than 0.1 Percent, Range Not Applicable, Stem Length 36 in, Operating Pressure - Maximum 250 psi, Media Temperature - Maximum 500 Degrees F, Mounting Orientation Vertical, Enclosure Rating NEMA 4X, Float Diameter Not Applicable, Number of Outputs - Digital 1, Float Length Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MADISON SPST Liquid Level Switch Open On Rise 240VAC 100 psi (M4035)
- DAYTON CentrifugalPump, 1/2hp, 3 Ph, 208-230/460V (2YEV6)
- PALMETTO PACKING Packing Tamping Tool, 3/8 In (Pal-Tamper 1152)
- ARO Double Diaphragm Pump, Polypropylene, Air Operated, Urethane, 13 GPM (666053-388)
- LUMENITE Industrial Continuous Level Transmitter (MLXT-4220-P-3/4-48)
- LUMENITE Industrial Continuous Level Transmitter (MLXT-4220-P-3/4-36)
- LUMENITE Sanitary Continuous Level Transmitter (MLST-4220-C1-1/2-36)
- MCDONNELL & MILLER 14B Blow Down Valve-Ball Type, (14B)
- GEMS SENSORS Flow Rate Sensor, Turbine, 2.7 GPM Max (FT-110, 173932-C)
- GEORG FISCHER PADDLEWHEEL PPTI 0.5-4IN FLOW SENSOR (P51530-P0 198 801 620)
- RAYPAK 013164F Flame Sensor (013164F)
- Lumenite Flow Rate Sensors