Shop All Flow Rate Sensors
Lumenite
Sanitary Continuous Level Transmitter
Mfr # MLST-4220-C1-1/2-48
Zoro # G8656182
product price: $1,550.99
/ea
Free Shipping & Returns
$1,550.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Stem Length 48 in
- Fitting 1-1/2 in Tri-Clamp
- Standards 3A, CSA, cULus, TPV, USDA
- Enclosure Rating NEMA 4X
- Body Material 304 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lumenite
- MFR # MLST-4220-C1-1/2-48
- Zoro # G8656182
- Country of Origin United States
- Category Flow Rate Sensors
Dimensions
Stem Length | 48 in |
Width | 6.25" |
Connection Size | 1 1/2 in |
Details
Item | Sanitary Continuous Level Transmitter |
Fitting | 1-1/2 in Tri-Clamp |
Standards | 3A, CSA, cULus, TPV, USDA |
Enclosure Rating | NEMA 4X |
Body Material | 304 Stainless Steel |
Probe Material | 304 Stainless Steel |
Stem Material | 304 Stainless Steel, PTFE |
Accuracy | Better than 0.1% |
Product Type | Sanitary Level Transmitter |
Mounting Orientation | Vertical |
Operating Pressure - Maximum | 250 psi |
Output Wire Configuration | 2-Wire |
Number of Outputs - Digital | 1 |
Media Temperature - Maximum | 500 Degrees F |
Nameplate Voltage | 24V DC |
Connection Type | Tri-Clamp |
Description
Sanitary Continuous Level Transmitter, Product Type Sanitary Level Transmitter, Connection Size 1 1/2 in, For Media Type Not Applicable, Connection Type Tri-Clamp, Body Material 304 Stainless Steel, Accuracy Better than 0.1 Percent, Range Not Applicable, Stem Length 48 in, Operating Pressure - Maximum 250 psi, Media Temperature - Maximum 500 Degrees F, Mounting Orientation Vertical, Enclosure Rating NEMA 4X, Float Diameter Not Applicable, Number of Outputs - Digital 1
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON 3/4 in. OD Polyethylene Hand Drum Pump (4HA27)
- KERICK Float Rod, 1/4-20 In, 10 In L, SS (SR10)
- DANNER 4800 Hy-Drive Pump. Oil Free/Fish Safe. For use in Freshwater 20' Cord (2570)
- FLUID-O-TECH Pump, 1/2" NPTF, 264 Max. GPH, SS, Bypass (PA 811)
- LUMENITE Sanitary Continuous Level Transmitter (MLST-4220-C1-1/2-36)
- LUMENITE Industrial Continuous Level Transmitter (MLXT-4220-P-3/4-48)
- LUMENITE Industrial Continuous Level Transmitter (MLXT-4220-P-3/4-36)
- FLOWLINE Ultrasonic Level Sensor, 9.8 Ft (LU77-5004)
- FLOWLINE Ultrasonic Level Transmitter, 32.8 Ft (LU29-01)
- HONEYWELL L4080B1352 Immersion Type (L4080B1352)
- ROBERTSHAW 10-681 Carrier/Bdp Remote Flame (10-681)
- Lumenite Flow Rate Sensors