Shop All Flow Rate Sensors
Lumenite
Sanitary Continuous Level Transmitter
Mfr # MLST-4220-C1-1/2-24
Zoro # G8656164
product price: $1,520.99
/ea
Free Shipping & Returns
$1,520.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards 3A, CSA, cULus, TPV, USDA
- Enclosure Rating NEMA 4X
- Stem Length 24 in
- Fitting 1-1/2 in Tri-Clamp
- Accuracy Better than 0.1%
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lumenite
- MFR # MLST-4220-C1-1/2-24
- Zoro # G8656164
- Country of Origin United States
- Category Flow Rate Sensors
Dimensions
Stem Length | 24 in |
Width | 6.25" |
Connection Size | 1 1/2 in |
Details
Item | Sanitary Continuous Level Transmitter |
Standards | 3A, CSA, cULus, TPV, USDA |
Enclosure Rating | NEMA 4X |
Fitting | 1-1/2 in Tri-Clamp |
Accuracy | Better than 0.1% |
Stem Material | 304 Stainless Steel, PTFE |
Body Material | 304 Stainless Steel |
Probe Material | 304 Stainless Steel |
Product Type | Sanitary Level Transmitter |
Number of Outputs - Digital | 1 |
Connection Type | Tri-Clamp |
Nameplate Voltage | 24V DC |
Output Wire Configuration | 2-Wire |
Mounting Orientation | Vertical |
Operating Pressure - Maximum | 250 psi |
Media Temperature - Maximum | 500 Degrees F |
Description
Sanitary Continuous Level Transmitter, Product Type Sanitary Level Transmitter, Connection Size 1 1/2 in, For Media Type Not Applicable, Connection Type Tri-Clamp, Body Material 304 Stainless Steel, Accuracy Better than 0.1 Percent, Range Not Applicable, Stem Length 24 in, Operating Pressure - Maximum 250 psi, Media Temperature - Maximum 500 Degrees F, Mounting Orientation Vertical, Enclosure Rating NEMA 4X, Float Diameter Not Applicable, Number of Outputs - Digital 1
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLUID-O-TECH Pump, 3/8" NPTF, 49 Max. GPH, SS, Bypass (PA 111)
- BERLISS Mechanical Seal, Type 21, 3/8 In., Buna, Carbon Face, Ceramic O-Ring (BSP-1065)
- SUPERIOR Remote Drain Pump System with Vertical Float Switch (92017)
- TERA PUMP EthanolMethanol Battery Powered Fuel Transfer Pump (TREP01-TXL-CH)
- LUMENITE Industrial Continuous Level Transmitter (MLXT-4220-P-3/4-48)
- LUMENITE Industrial Continuous Level Transmitter (MLXT-4220-P-3/4-36)
- LUMENITE Sanitary Continuous Level Transmitter (MLST-4220-C1-1/2-36)
- MCDONNELL & MILLER 14B Blow Down Valve-Ball Type, (14B)
- GEMS SENSORS Flow Rate Sensor, Turbine, 2 GPM Max (FT-110, 173933)
- HONEYWELL Rc840T-240 Eywell/Aube (RC840T-240)
- HONEYWELL 4074Ezb Eac Air Flow Sensor With (4074EZB)
- Lumenite Flow Rate Sensors