Shop All Water Level Controls and Accessories
Lumenite
Probe, Single Lvl, 316SS 2", Bevel Seat
Mfr # DAFT2"-316SS-12
Zoro # G6242551
product price: $253.99
/ea
Free Shipping & Returns
$253.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lumenite
- MFR # DAFT2"-316SS-12
- Zoro # G6242551
- Country of Origin United States
- Category Water Level Controls and Accessories
Details
Item | Probe,Single Lvl,316SS 2",Bevel Seat |
Description
Probe,Single Lvl,316SS 2 In.,Bevel Seat
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIAL MFG Pump Coolr 115V 3606Hp (1442)
- AIRMASTER FAN Standard-Duty Industrial Fan 30" Oscillating, 115VAC, 3415/5300/7185 CFM (71566)
- MANITOWOC Water Trough (000010828)
- PERFECT AIRE Wired Control Wall Thermostat, LCD Screen, Wall Mount (2PAMS-WIRE-CON)
- LUMENITE Liquid Level Probe, 12, 18 and24 In, 2 In (3DAFT2)
- LUMENITE Control, Single Relay, Din Mount, 110VAC (WFLT-DM-2011)
- LUMENITE Din Mount Level Control, 3 Relay, 120VAC (WFLTV-DM-6011)
- LUMENITE Liquid Level Probe, 12 and 24 In, 2 In (2DCFT2)
- LUMENITE Liquid Level Probe, 12, 18 and 24 In, 2 In (3DCFT2)
- LUMENITE Liquid Level Probe, 12 and 24 In, 1-1/2 (2DCFT-1-1/2)
- FLOWLINE Ultrasonic Level Switch, Side Mt, Polypro (AU13-1120)
- Lumenite Water Level Controls and Accessories