Shop All Water Level Controls and Accessories
Lumenite
Probe, Single Lvl, 316SS 1.5", Tri-Clamp
Mfr # DCFT1.5"-316SS-12
Zoro # G6242560
product price: $215.99
/ea
Free Shipping & Returns
$215.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lumenite
- MFR # DCFT1.5"-316SS-12
- Zoro # G6242560
- Country of Origin United States
- Category Water Level Controls and Accessories
Details
Item | Probe,Single Lvl,316SS 1.5",Tri-Clamp |
Description
Probe,Single Lvl,316SS 1.5 In.,Tri-Clamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Straight Hose Hvac Heater Hos, 28417 (28417)
- JOHNSON CONTROLS Pneumatic Thermostat Cover, Vertical, No Thermometer, Single Window (T-4000-3145)
- MAXITROL Gf80-1212-A-0 1 1/2" Gas Filter (GF80-1212-)
- HONEYWELL Electric Actuator, 60 in.-lb., SPST (M8185D1006)
- LUMENITE Control, 3 Relay, Din Mount, 110VAC (WFLT-DM-6011)
- LUMENITE Contrl, No Foam, 1 Relay, Track Mnt, 220VAC (WFMFT-TM-2012)
- LUMENITE Din Mount Level Control, 1 Relay, 120VAC (WFLTV-DM-2011)
- LUMENITE Control, No Foam, 2 Lvl, 110VAC (FMFT-2011)
- LUMENITE Liquid Level Probe, 12 and 24In, 2In Bevel (2DAFT2)
- LUMENITE Octal Socket Level Control, 1Relay, 120VAC (WFLTV-SM-2011)
- WARRICK CONTROLS Level Control, 10Kohm, 120V, 11 Pin, No Encl (26MB1A0)
- Lumenite Water Level Controls and Accessories